48899289 - #9 Cobalt Step Drill Bit

Milwaukee®

  • $94.57 (Each)
  • $94.57 (Each)
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
48899289
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-9289
Description
#9 Cobalt Step Drill Bit
The Milwaukee® #9 Cobalt Step Drill Bits Are Engineered to Deliver Up to 15X The Life In Stainless Compared to Current Solutions and Up to 1000 Holes In Mild Steel. The Cobalt Step Drill Bits Are Recommended Up to 14GA. The Elongated Dual-Flute Design Also Offers The Best Heat Management Combined With The Smaller Steps For Smoothest Drilling Experience and A Rapid Strike™ Tip That Allows For 2X Faster Starts In Stainless. Made In The Usa With Global Materials, These Step Bits Have Best-In-Class Performance
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241640 - Multi step drill
UPC/GTIN
045242567638 / 00045242567638
Weight per unit
0.345 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.57 (Each)
Resources
Images
 
 
48899289 - Large Image
 
48899289 - Small Image
 
48899289 - Large Image
 
48899289 - Large Image
 
48899289 - Large Image
 
48899289 - Large Image
 
48899289 - Large Image
 
48899289 - Large Image
 
48899289 - Large Image
 
48899289 - Large Image
 
48899289 - Large Image
Other Links
 
 
48899289 - Other
 
48899289 - Other
 
48899289 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
3.88
Descriptions
Features
Milwaukee Cobalt Step Drill Bit #9 (7/8-1-1/8")
Description
#9 COBALT STEP DRILL BIT
extra long description
MILW 48-89-9289 Milwaukee Cobalt St
Short Description
Cobalt Step Drill Bt #9
Product Type
Milwaukee Cobalt Step Drill Bit #9
Long Description
The MILWAUKEE® #9 Cobalt Step Drill Bits are engineered to deliver up to 15X the life in stainless compared to current solutions and up to 1000 holes in mild steel. The Cobalt Step Drill Bits are recommended up to 14ga. The elongated dual-flute design also offers the best heat management combined with the smaller steps for smoothest drilling experience and a Rapid Strike™ tip that allows for 2X faster starts in stainless. Made in the USA with global materials, these step bits have best-in-class performance
Additional Information
Shank Diameter
0.375
Flute Length
3
Manufacturer Information
Manufacturers Part Number
48-89-9289
Brand
Milwaukee®
GTIN
00045242567638
UPC
045242567638
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.345