48894631 - Shockwave Red Helix Titanium Drill Bit Set 23 PC

Milwaukee®

  • $37.97 (Each)
  • $37.97 (Each)
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
48894631
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-4631
Description
Shockwave Red Helix Titanium Drill Bit Set 23 PC
The Milwaukee® Shockwave Impact Duty™ 23PC Red Helix™ Titanium Drill Bit Set Is Engineered For Extreme Durability and Long Life. The Quad Edge™ Tip Delivers A Precision Start and Features Four Cutting Edges to Create Smaller Chips For Faster Material Removal and Less Heat Leading to Improved Performance. Designed With A Variable Helix™ Flute That Begins With An Aggressive 35° Helical Angle and Ends At 15° For Rapid Chip Removal. The Bits Also Feature An Internal Thicker Tapered Web That Greatly Increases S
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
045242353323 / 00045242353323
Weight per unit
1.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.97 (Each)
Resources
Images
 
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
Other Links
 
 
48894631 - Other
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
SHOCKWAVE Impact Duty™ RED HELIX™ Titanium Drill Bit Set – 23PC
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ 23PC RED HELIX™ Titanium Drill Bit Set is engineered for extreme durability and long life. The QUAD EDGE™ tip delivers a precision start and features four cutting edges to create smaller chips for faster material removal and less heat leading to improved performance. Designed with a VARIABLE HELIX™ flute that begins with an aggressive 35° helical angle and ends at 15° for rapid chip removal. The bits also feature an internal thicker tapered web that greatly increases s
Description
SHOCKWAVE RED HELIX TITANIUM DRILL BIT SET 23 PC
Short Description
23 PC TiN Drill Bt Kt
Product Type
23PC Shockwave Red Helix Tin Set
extra long description
MILW 48-89-4631 23PC SHOCKWAVE RED
Manufacturer Information
Manufacturers Part Number
48894631
Brand
Milwaukee®
GTIN
00045242353323
UPC
045242353323
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.32