48892803 - Thunderbolt Black Oxide Drill Bit Set 15 PC

Milwaukee®

  • $31.32 (Each)
  • $31.32 (Each)

  • $626.40 (Per 20)
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
48892803
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2803
Description
Thunderbolt Black Oxide Drill Bit Set 15 PC
Drill Bit Set, Black, 15 Pieces, 1.75 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242187362 / 04524218736248
Weight per unit
0.977 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.32 (Each)
Standard Packaging
$626.40 (Per 20)
Resources
Images
 
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
Other Links
 
 
48892803 - Other
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
Black
Descriptions
extra long description
MILW 48-89-2803 15Pc Thunderbolt Bl
Product Type
Drill Bit Set
Long Description
Drill Bit Set, Black, 15 Pieces, 1.75 lb
Features
The 15-Piece Thunderbolt(R) Black Oxide Drill Bit Set offers convenience and heavy-duty performance on the jobsite. Milwaukee(R) Thunderbolt Black Oxide drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip(TM) shank holds the bit firmly in the drill chuck. The 135° split p
Short Description
Drill Bit Set, Black, 1.75 lb
Description
THUNDERBOLT BLACK OXIDE DRILL BIT SET 15 PC
Additional Information
Number of Pieces
15
package quantity
1 ct
Made in USA
yes
idea granular category code
2465
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-2803
GTIN
04524218736248
UPC
045242187362
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
1.75 lb
Weight per each
0.977
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat