48892738 - 1/2" Thunderbolt Black Oxide Drill Bit

Milwaukee®

  • $12.57 (Each)
  • $12.57 (Each)

  • $1,131.30 (Per 90)

In-Stock: 6 available locally (Brownsville, TX) (change location)
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
48892738
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2738
Description
1/2" Thunderbolt Black Oxide Drill Bit
Drill Bit, 1/2 In Bit Size, Black Oxide, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242167111 / 00045242167111
Weight per unit
0.221 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.57 (Each)
Standard Packaging
$1,131.30 (Per 90)
Stock Availability
Brownsville
6 (Check another store)
McAllen
3
All Stores
662
Resources
Images
 
 
48892738 - Small Image
 
48892738 - Large Image
 
48892738 - Large Image
 
48892738 - Large Image
 
48892738 - Large Image
 
48892738 - Large Image
 
48892738 - Large Image
 
48892738 - Large Image
Other Links
 
 
48892738 - Other
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
Black Oxide
Dimensions and Weight
Length
6.0
Descriptions
Product Type
Drill Bit
Long Description
Drill Bit, 1/2 in Bit Size, Black Oxide, 0.22 lb
Features
Milwaukee(R) Thunderbolt(R) Black Oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip(TM) shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for dr
Short Description
Drill Bit, 1/2 in, For Portable Drill
Description
1/2" THUNDERBOLT BLACK OXIDE DRILL BIT
extra long description
MILW 48-89-2738 1/2" Thunderbolt Bl
Additional Information
Bit Size
1/2 in
Compatible With
Portable Drill
package quantity
1 PK
Made in USA
yes
Shank Diameter
0.250000
Drill Diameter
0.5000
Flute Length
4.000000
Grade
Heavy Duty
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-2738
series
Milwaukee® Thunderbolt® Black Oxide
GTIN
00045242167111
UPC
045242167111
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.22 lb
Weight per each
0.221
Carton
1
Package
90
Uses, Certifications, and Standards
Application
Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 662

Location search:

Greater McAllen Area

Location Stock Available
Brownsville
6 View Store
McAllen
3 View Store

* All prices subject to change.

Begin Live Chat