48892718 - 3/16" Thunderbolt Black Oxide Drill Bit

Milwaukee®

  • $2.13 (Each)
  • $2.13 (Each)

  • $585.75 (Per 275)
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
48892718
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2718
Description
3/16" Thunderbolt Black Oxide Drill Bit
Milwaukee® Thunderbolt® Black Oxide Jobber Length Drill Bits Are Designed For Extreme Durability and Long Life. The Thunderbolt® Web Features A Thicker Core Than A Standard Drill Bit, Which Provides Ultimate Strength and Protects Against Side-Load Breakage. A Specially Designed Parabolic Flute Form Clears Chips and Debris Fast to Keep The Bit Cool. A Precision Start, 135 Split Point Tip Starts On Contact to Keep The Bit From Walking For Fast Accurate Holes. Excellent For Drilling On Curved Surfaces, Requir
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242166862 / 00045242166862
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.13 (Each)
Standard Packaging
$585.75 (Per 275)
Stock Availability
Local Store
Find nearby stock
All Stores
362
Resources
Images
 
 
48892718 - Small Image
 
48892718 - Large Image
 
48892718 - Large Image
 
48892718 - Large Image
 
48892718 - Large Image
 
48892718 - Large Image
 
48892718 - Large Image
Other Links
 
 
48892718 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 48892718.
Jump To:

Similar Items

Similar items are close alternatives to 48892718, though they may not be 100% alike.

3/16" X 3.4" Metal Demon Drill Bit
  • MFR Part #: DMD316JP1
  • Manufacturer: FRD
  • Find: Similar Items
  • Pkg Sizes: 240 ($1,020.00) ·
DMD316JP1 - Diablo Tools, Inc.

Check local availability

Total Availability: In Stock

Book Price

$4.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat