48892329 - 1/2" Cobalt Red Helix Drill Bit

Milwaukee®

  • $26.75 (Each)
  • $26.75 (Each)

  • $2,407.50 (Per 90)
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
48892329
Manufacturer
Milwaukee®
Manufacturer's Part Number
48892329
Description
1/2" Cobalt Red Helix Drill Bit
Drill Bit, 1/2 In Bit Size, 3/8 In Shank Diameter, Cobalt Material, 0.073 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242188444 / 00045242188444
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.75 (Each)
Standard Packaging
$2,407.50 (Per 90)
Resources
Images
 
 
48892329 - Large Image
 
48892329 - Small Image
 
48892329 - Large Image
 
48892329 - Large Image
 
48892329 - Large Image
 
48892329 - Large Image
 
48892329 - Large Image
 
48892329 - Large Image
 
48892329 - Large Image
Other Links
 
 
48892329 - Other
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
Cobalt
Dimensions and Weight
Length
5.62
Descriptions
extra long description
MILW 48-89-2329 1/2 In. COBALT RED
Short Description
Drill Bit, 1/2 in, 3/8 in Shank
Product Type
Drill Bit
Long Description
Drill Bit, 1/2 in Bit Size, 3/8 in Shank Diameter, Cobalt Material, 0.073 lb
Features
Milwaukee(R) Cobalt RED HELIX(TM) Drill Bits are engineered for extreme durability and long life in hard metal applications. Designed with a Variable Helix (TM) that includes an aggressive 35° Helix Angle which ends at 15°, the Cobalt bits with RED HELIX(TM) provide Rapid Chip Removal(TM) limiting heat buildup to Stay Sharper Longer(TM). The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Ideal for tough applications and provide Up to 10X life vs. Black Oxide
Description
1/2" COBALT RED HELIX DRILL BIT
Additional Information
package quantity
1 PK
Made in USA
yes
Bit Size
1/2 in
Shank Diameter
3/8 in
Drill Diameter
0.5
Flute Length
3.74
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48892329
series
Milwaukee® Cobalt RED HELIX™ Drill Bits
GTIN
00045242188444
UPC
045242188444
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.073 lb
Weight per each
0.22
Carton
1
Package
90
Uses, Certifications, and Standards
Application
Hard Metal;All Twist Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat