48892305 - 1/8" Cobalt Red Helix Drill Bit

Milwaukee®

  • $4.16 (Each)
  • $4.16 (Each)
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
48892305
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2305
Description
1/8" Cobalt Red Helix Drill Bit
The Milwaukee® Red Helix™ Cobalt 1/8" Drill Bit Is Engineered For Extreme Durability and Longer Life In Hard Metal Applications. The Milwaukee Cobalt Drill Bits Are Designed With A Variable Helix ™ That Includes An Aggressive 35° Helix Angle Which Ends At 15°. The 135° Split Point Tip™ Delivers A Precision Start and Prevents Walking For Fast, Accurate Holes In Hard Metal, PVC and Wood.The Tapered Drill Bits Feature A New Enhanced Tapered Web™ That Strengthens The Bit'S Core to Increase Flute Durability. TH
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242188208 / 00045242188208
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.16 (Each)
Resources
Images
 
 
48892305 - Small Image
 
48892305 - Large Image
 
48892305 - Large Image
 
48892305 - Large Image
 
48892305 - Large Image
Other Links
 
 
48892305 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
4.62
Descriptions
Description
1/8" COBALT RED HELIX DRILL BIT
Product Type
1/8 In. Cobalt Red Helix
Long Description
The MILWAUKEE® RED HELIX™ Cobalt 1/8" Drill Bit is engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX ™ that includes an aggressive 35° Helix Angle which ends at 15°. The 135° SPLIT POINT TIP™ delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCED TAPERED WEB™ that strengthens the bit's core to increase flute durability. Th
extra long description
MILW 48-89-2305 1/8 In. COBALT RED
Short Description
1/8inCOBALT RED HELIX
Features
RED HELIX™ Cobalt 1/8" Drill Bit
Additional Information
Drill Diameter
0.125
Shank Diameter
0.125
package quantity
1
Flute Length
1.65
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-2305
series
Milwaukee® Cobalt RED HELIX™ Drill Bits
GTIN
00045242188208
UPC
045242188208
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.022
Weight per each
0.02