48591806 - M18 Six Pack Sequential Charger

Milwaukee®

  • $151.71 (Each)
  • $151.71 (Each)

  • $606.84 (Per 4)
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
48591806
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-59-1806
Description
M18 Six Pack Sequential Charger
Sequential Charger, 18 V, 5 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111704 - Battery chargers
UPC/GTIN
045242293681 / 00045242293681
Weight per unit
4.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.71 (Each)
Standard Packaging
$606.84 (Per 4)
Resources
Images
 
 
48591806 - Large Image
 
48591806 - Large Image
 
48591806 - Large Image
 
48591806 - Large Image
 
48591806 - Large Image
 
48591806 - Large Image
 
48591806 - Large Image
 
48591806 - Large Image
 
48591806 - Small Image
 
48591806 - Large Image
 
48591806 - Large Image
 
48591806 - Small Image
 
48591806 - Large Image
Other Links
 
 
48591806 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
18 V
Material, Color, and Finish
Housing Material
Plastic
Dimensions and Weight
Length
7.8
Descriptions
Product Type
Sequential Charger
Long Description
Sequential Charger, 18 V, 5 lb
Features
The M18(TM) Six Pack Sequential Charger offers a compact design, integrated hang holes for vertical mounting, and a pass through plug to conserve outlet space. The new unit will charge M18(TM) compact batteries in 30 minutes and extended capacity (XC) batteries in 60 minutes. With this new six pack charger, users can reduce the amount of time spent changing out batteries, increasing productivity on the jobsite.
Short Description
Sequential Charger, 18 V, 5 lb
Description
M18 SIX PACK SEQUENTIAL CHARGER
extra long description
MILW 48-59-1806 M18™ Six-Pack Seque
Additional Information
Compatible With
Battery
Made in USA
yes
package quantity
6 PK
Input Voltage
120.000000
Battery Voltage
18
Cord Length
6.0
Power Source
Electrical Outlet
charge time
1.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-59-1806
GTIN
00045242293681
UPC
045242293681
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
5 lb
Weight per each
4.92
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat