48404070 - 5-3/8" Metal/Stainless Cutting Circular Saw Blade

Milwaukee®

  • $42.89 (Each)
  • $42.89 (Each)

  • $3,431.20 (Per 80)

In-Stock: 3 available locally (McAllen, TX) (change location)
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
48404070
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-40-4070
Description
5-3/8" Metal/Stainless Cutting Circular Saw Blade
Milwaukee Metal Circular Saw Blades Were Specifically Designed to Exceed The Expectations Of Contractors For Blade Life, Cut Quality, and Speed In The Most Demanding Metal Cutting Applications – Without A Lubricant. A Hand-Tensioned, Hardened Alloy Steel Body Extends Blade Life and Delivers The Highest Quality Cuts Available. Carbide Tipped Teeth With Alternate Top Bevel Grind Shear Through Metal Leaving Burr-Free, Cool-to-Touch Cuts. Designed For Use With The M18™ Cordless 5-3/8 In. Metal Saw, These Blade
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242233786 / 00045242233786
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.89 (Each)
Standard Packaging
$3,431.20 (Per 80)
Stock Availability
McAllen
3 (Check another store)
All Stores
185
Resources
Images
 
 
48404070 - Small Image
 
48404070 - Large Image
 
48404070 - Large Image
 
48404070 - Large Image
 
48404070 - Large Image
 
48404070 - Large Image
 
48404070 - Large Image
 
48404070 - Large Image
Other Links
 
 
48404070 - Other
 
48404070 - Other
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
5-3/8
Descriptions
extra long description
MILW 48-40-4070 5-3/8 in. Circular
Description
5-3/8" METAL/STAINLESS CUTTING CIRCULAR SAW BLADE
Product Type
5-3/8 In. Circular Saw Blade
Short Description
5-3/8 in. Circular Saw Blade
Long Description
Milwaukee metal circular saw blades were specifically designed to exceed the expectations of contractors for blade life, cut quality, and speed in the most demanding metal cutting applications – without a lubricant. A hand-tensioned, hardened alloy steel body extends blade life and delivers the highest quality cuts available. Carbide tipped teeth with alternate top bevel grind shear through metal leaving burr-free, cool-to-touch cuts. Designed for use with the M18™ cordless 5-3/8 in. metal saw, these blade
Special Features
Dry - no lubricant required, saving time and money with less mess; Cool - no extreme heat buildup preserves blade life and allows handling the work piece immediately; Clean - no burrs eliminates secondary operations saving time and money; Lasts up to 25x longer than abrasive blades; A hand-tensioned, hardened alloy steel body extends blade life and delivers the highest quality cuts available; Carbide tipped teeth with Alternate Top Bevel grind shear through metal leaving burr-free, cool-to-touch cuts; Thin
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
idea granular category code
1157
Blade Diameter
5.375
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-40-4070
GTIN
00045242233786
UPC
045242233786
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Circular Saw Blade
Packaging
Weight per each
0.42
Carton
1
Package
80
Uses, Certifications, and Standards
Application
Metal
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 185

Location search:

Greater McAllen Area

Location Stock Available
McAllen
3 View Store

* All prices subject to change.

Begin Live Chat