48324802 - Shockwave 6 Imp Phillips #2 Power Bit

Milwaukee®

  • $4.63 (Each)
  • $4.63 (Each)

  • $277.80 (Per 60)
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
48324802
Manufacturer
Milwaukee®
Manufacturer's Part Number
48324802
Description
Shockwave 6 Imp Phillips #2 Power Bit
Milwaukee® Shockwave™ Impact Duty™ Driver Bits Are Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Optimized Shockwave™ Geometry Is Unique For Each Tip Type to Provide Up to 30X Longer Life and Absorbs 3X More Torque VS. Other Impact Bits. The Precise Fit Custom Machined Tip™ Prevents Stripping and Reduces Wobble While The Custom ALLOY76™ Steel and Proprietary Heat Treat Process Maximizes Resistance to Wear and Shock. Shockwave™ Driver Bits Are Built to Deliver Extreme Durabi
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242238699 / 00045242238699
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.63 (Each)
Standard Packaging
$277.80 (Per 60)
Resources
Images
 
 
48324802 - Large Image
 
48324802 - Large Image
 
48324802 - Large Image
 
48324802 - Large Image
 
48324802 - Large Image
 
48324802 - Large Image
 
48324802 - Large Image
 
48324802 - Large Image
Other Links
 
 
48324802 - Other
 
48324802 - Other
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
6
Overall Length
6 in
Descriptions
Long Description
Driver Bit, Phillips Bit Style, 1/4 in Shank Diameter, Steel, 6 in Overall Length, 0.09 lb
Product Type
Driver Bit
Short Description
Driver Bit, 1/4 in Shank, Steel
Features
Milwaukee(R) Shockwave(TM) Impact Duty(TM) driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone(TM) geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip(TM) prevents stripping and reduces wobble while the Custom Alloy76(TM) Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave(TM) driver bits are built to de
Description
SHOCKWAVE 6 IMP PHILLIPS #2 POWER BIT
extra long description
MILW 48-32-4802 PH2 Driver Bit
Additional Information
idea granular category code
2418
Drive Type
Phillips
screwdriver bit type
Power
Bit Style
Phillips
Shank Diameter
1/4 in
Compatible With
Driving Screw
package quantity
1 PK
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48324802
GTIN
00045242238699
UPC
045242238699
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.09 lb
Weight per each
0.08
Carton
1
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48324802.
Jump To:

Similar Items

Similar items are close alternatives to 48324802, though they may not be 100% alike.

Drive Bit, Phillips Bit Style, Blue, 6 In Overall Length, 0.05 LB
  • Our Part #: 70261BL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 70261BL
  • Manufacturer: Rack-A-Tiers
  • Find: Similar Items
  • Pkg Sizes: 10 ($55.80) ·
70261BL - Rack-A-Tiers

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat