48324512 - Shockwave Imp Magnetic Bit Holder

Milwaukee®

  • $11.36 (Each)
  • $11.36 (Each)

  • $681.60 (Per 60)

Availability: In Stock Locally
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
48324512
Manufacturer
Milwaukee®
Manufacturer's Part Number
48324512
Description
Shockwave Imp Magnetic Bit Holder
Milwaukee Shockwave Impact Duty™ Magnetic Bit Holders Are Engineered For Extreme Durability and Up to 30X Life. Made From Proprietary Steel and Heat Treated to Control Hardness, The Shockwave Impact Duty™ Magnetic Bit Holders Feature A Powerful Magnet Allowing For A Secure Grip and Unyielding Bit Engagement. The 2-Piece Construction Of The Holders Is The Optimal Assembly For Abusive Applications.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112109 - Magnetic tools
UPC/GTIN
045242301997 / 00045242301997
Weight per unit
0.295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.36 (Each)
Standard Packaging
$681.60 (Per 60)
Resources
Other Links
 
 
48324512 - Other
 
48324512 - Other
Images
 
 
48324512 - Small Image
 
48324512 - Large Image
 
48324512 - Large Image
 
48324512 - Large Image
 
48324512 - Large Image
 
48324512 - Large Image
 
48324512 - Large Image
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
Proprietary Steel
Dimensions and Weight
Overall Length
12 in
Descriptions
Long Description
Magnetic Bit Holder, Proprietary Steel, 12 in Overall Length, 0.31 lb
Product Type
Magnetic Bit Holder
Features
SHOCKWAVE(TM) Impact Duty Magnetic Bit Holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the shockwave impact duty magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee Shockwave Impact Duty Insert Magnetic Nut Drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.
Short Description
Magnetic Bit Holder, 6", Proprietary Steel, For Milwaukee Shockwave Impact Duty Insert Magnetic Nut Drivers
Description
SHOCKWAVE IMP MAGNETIC BIT HOLDER
extra long description
MILW 48-32-4512 12 in. Mag Bit Tip
Additional Information
Compatible With
Milwaukee Shockwave Impact Duty Insert Magnetic Nut Drivers (1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in)
package quantity
1 PK
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48324512
GTIN
00045242301997
UPC
045242301997
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.31 lb
Weight per each
0.295
Carton
1
Package
60
Uses, Certifications, and Standards
Application
Abusive
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat