48321551 - Driver Bit Set 42 PC

Milwaukee®

  • $31.00 (Each)
  • $31.00 (Each)
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
48321551
Manufacturer
Milwaukee®
Manufacturer's Part Number
48321551
Description
Driver Bit Set 42 PC
This Set Offers A Variety Of Driver Bits For Everyday Use As Well As Rare Applications. Made Of Premium Grade S2 Tool Steel, These Bits Are Heavy Duty, Designed For Hard Use.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112836 - Screwdriver bit set
UPC/GTIN
045242345434 / 00045242345434
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.00 (Each)
Resources
Other Links
 
 
48321551 - Other
Images
 
 
48321551 - Large Image
 
48321551 - Large Image
 
48321551 - Large Image
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
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
DRIVER BIT SET 42 PC
Product Type
42-Piece Driver Bit Set
extra long description
MILW 48-32-1551 42-Piece Driver Bit
Long Description
This set offers a variety of driver bits for everyday use as well as rare applications. Made of premium grade S2 tool steel, these bits are heavy duty, designed for hard use.
Additional Information
Shank Diameter
1/4 in hex
screwdriver bit type
Multi-Use
Drive Type
Varied
Manufacturer Information
Manufacturers Part Number
48321551
Brand
Milwaukee®
GTIN
00045242345434
UPC
045242345434
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
1.35