48252002 - Selfeed Bit 2"

Milwaukee®

  • $48.76 (Each)
  • $48.76 (Each)
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
48252002
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-25-2002
Description
Selfeed Bit 2"
Milwaukee® Selfeed Drill Bits Deliver Speed and Endurance For Repetitive Drilling Of Large Holes. Designed For Any Trade That Demands Woodcutting For Installing Pipe and Conduit, Selfeed Bits Feed Into Work Without Pressure and Provide Faster Boring Of Clean, Accurate Holes. The Bits Have Improved Balance With Reduced Runout, While The Hex Shank Provides A Secure Gripping Surface For The Drill Chuck. Every Milwaukee Selfeed Drill Bit Is Coated With A Rust Inhibitor. Built to Last and Designed to Perform, T
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242119325 / 00045242119325
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.76 (Each)
Resources
Images
 
 
48252002 - Large Image
 
48252002 - Small Image
 
48252002 - Large Image
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
6.75
Descriptions
Long Description
Milwaukee® Selfeed drill bits deliver speed and endurance for repetitive drilling of large holes. Designed for any trade that demands woodcutting for installing pipe and conduit, Selfeed bits feed into work without pressure and provide faster boring of clean, accurate holes. The bits have improved balance with reduced runout, while the hex shank provides a secure gripping surface for the drill chuck. Every Milwaukee Selfeed drill bit is coated with a rust inhibitor. Built to last and designed to perform, t
Description
SELFEED BIT 2"
Product Type
2" Selfeed Bit
extra long description
MILW 48-25-2002 2" Selfeed Bit
Features
2 in. Selfeed Bit
Additional Information
Shank Diameter
0.375
package quantity
1
idea granular category code
1987
Manufacturer Information
Manufacturers Part Number
48252002
Brand
Milwaukee®
GTIN
00045242119325
UPC
045242119325
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.71
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48252002.
Jump To:

Similar Items

Similar items are close alternatives to 48252002, though they may not be 100% alike.

Bit Selfeed 2"
  • Our Part #: 48252001
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-25-2001
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.90) ·
48252001 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.90

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat