48228690 - 6 Leveling Tripod Chain Vise

Milwaukee®

  • $615.38 (Each)
  • $615.38 (Each)
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
48228690
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8690
Description
6 Leveling Tripod Chain Vise
The Milwaukee® 6” Leveling Tripod Chain Vise Delivers Unmatched Portability and Lifelong Steadiness For Mechanical, Electrical, and Plumbing Tradesmen Working With Pipe, Conduit, and Other Materials. Its Flat-Folding Design and Balanced Carry Handle Enable Briefcase-Style Transportation and Compact Storage In Job Boxes and Service Vans. The Simple Two-Step Deployment Eliminates Setup Hassles Delivering The Quickest, Painless Setup. Equipped With Stable Lok, ™ Contractors Can Easily Adjust The Tension to Ste
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242600823 / 00045242600823
Weight per unit
58.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$615.38 (Each)
Resources
Images
 
 
48228690 - Small Image
 
48228690 - Large Image
 
48228690 - Large Image
 
48228690 - Large Image
 
48228690 - Large Image
 
48228690 - Large Image
 
48228690 - Large Image
 
48228690 - Large Image
 
48228690 - Large Image
 
48228690 - Large Image
 
48228690 - Large Image
Other Links
 
 
48228690 - Other
 
48228690 - Other
 
48228690 - Other
 
48228690 - Other
 
48228690 - Other
 
48228690 - Other
 
48228690 - Other
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
Aluminum Deck, Steel Legs
Dimensions and Weight
Depth
49.25
Size
6" Capacity
Descriptions
Product Type
6" Leveling Tripod Chain Vise
Description
6 LEVELING TRIPOD CHAIN VISE
Features
6” Leveling Tripod Chain Vise
extra long description
MILW 48-22-8690 6" Leveling Tripod
Long Description
The MILWAUKEE® 6” Leveling Tripod Chain Vise delivers unmatched portability and lifelong steadiness for mechanical, electrical, and plumbing tradesmen working with pipe, conduit, and other materials. Its flat-folding design and balanced carry handle enable briefcase-style transportation and compact storage in job boxes and service vans. The simple two-step deployment eliminates setup hassles delivering the quickest, painless setup. Equipped with STABLE LOK,™ contractors can easily adjust the tension to ste
Additional Information
Handle Length
5
Maximum Opening
6
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-8690
GTIN
00045242600823
UPC
045242600823
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
58.52
Carton
1
Uses, Certifications, and Standards
Application
Pipe Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat