48228315 - 15" Packout Tote

Milwaukee®

  • $99.00 (Each)
  • $99.00 (Each)

Availability: In Stock Locally
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
48228315
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8315
Description
15" Packout Tote
Part Of The Industry’S Most Versatile and Most Durable Modular Storage System, The Milwaukee Packout™ 15 In. Storage Tote Features An Impact Resistant Molded Base That Fully Integrates With All Packout™ System Components. Constructed With 1680D Ballistic Material and All Metal Hardware, The 15 In. Storage Tote Is Designed For Ultimate Durability While The Included Padded Should Strap and Durable Overmolded Handle Allow For Easy Transport. The 15 In. Tote Features 31 Total Pockets Designed to Organize and C
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
045242505296 / 00045242505296
Weight per unit
6.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.00 (Each)
Resources
Images
 
 
48228315 - Large Image
 
48228315 - Large Image
 
48228315 - Large Image
 
48228315 - Large Image
 
48228315 - Large Image
 
48228315 - Large Image
 
48228315 - Large Image
 
48228315 - Large Image
 
48228315 - Large Image
Other Links
 
 
48228315 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
17.0
Descriptions
Description
15" PACKOUT TOTE
Product Type
Packout Tote
extra long description
MILW 48-22-8315 PACKOUT Tote
Features
15 in. PACKOUT™ Tote
Long Description
Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ 15 in. storage tote features an impact resistant molded base that fully integrates with all PACKOUT™ system components. Constructed with 1680D ballistic material and all metal hardware, the 15 in. storage tote is designed for ultimate durability while the included padded should strap and durable overmolded handle allow for easy transport. The 15 in. tote features 31 total pockets designed to organize and c
Additional Information
Handle
Yes
Manufacturer Information
Manufacturers Part Number
48-22-8315
Brand
Milwaukee®
GTIN
00045242505296
UPC
045242505296
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
6.34