48228200 - Jobsite Backpack

Milwaukee®

  • $110.00 (Each)
  • $110.00 (Each)
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
48228200
Manufacturer
Milwaukee®
Manufacturer's Part Number
48228200
Description
Jobsite Backpack
Jobsite Backpack, 7.25 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
53121603 - Backpacks
UPC/GTIN
045242333943 / 00045242333943
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.00 (Each)
Resources
Images
 
 
48228200 - Small Image
 
48228200 - Large Image
 
48228200 - Large Image
 
48228200 - Large Image
 
48228200 - Large Image
 
48228200 - Large Image
 
48228200 - Large Image
 
48228200 - Large Image
 
48228200 - Large Image
 
48228200 - Large Image
 
48228200 - Large Image
 
48228200 - Small Image
 
48228200 - Large Image
Other Links
 
 
48228200 - Other
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
1680 Ballistic material
Descriptions
extra long description
MILW 48-22-8200 Jobsite Back Pack
Short Description
Jobsite Backpack, 1680 Ballistic
Long Description
Jobsite Backpack, 7.25 lb
Features
The Milwaukee Jobsite Backpack was designed with the professional tradesmen in mind and built with durable 1680 denier material and an impact and water resistant molded base. The Jobsite Backpack features a padded, breathable load bearing harness for ultimate comfort and jobsite performance, as well as a laptop pocket for the protected storage of laptops and tablets. A fold-down front pocket allows for easy storage of large items such as fish tapes, drills and extension cords, while exterior daisy chains a
Description
JOBSITE BACKPACK
Product Type
Jobsite Backpack
Additional Information
includes
(1) 1680 Ballistic Jobsite Backpack
Overall Height
15.4
Overall Depth
24.4
Overall Width
9.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48228200
GTIN
00045242333943
UPC
045242333943
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
7.25 lb
Weight per each
7