48228140 - Padded Work Belt

Milwaukee®

  • $32.86 (Each)
  • $32.86 (Each)
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
48228140
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8140
Description
Padded Work Belt
Milwaukee® Work Gear Is Nothing But Heavy Duty. Designed With Professional Tradesmen In Mind and Built With 1680 Denier Nylon, Riveted Seams, and All Metal Hardware, Milwaukee Work Gear Is Up to 5X More Durable Than Competitive Products and Provides Users With Unmatched Durability, Comfort and Organization. The Milwaukee Padded Work Belt Features All Metal Hardware and 1680DENIER Ballistic Nylon That Will Provide A Lifetime Of Service. The Work Belt Has Up to 6 In. Of Padding and Can Accommodate Waist Size
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
24112403 - Tool belts
UPC/GTIN
045242358168 / 00045242358168
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.86 (Each)
Resources
Images
 
 
48228140 - Large Image
 
48228140 - Large Image
 
48228140 - Large Image
 
48228140 - Large Image
 
48228140 - Small Image
Other Links
 
 
48228140 - Other
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
MILW 48-22-8140 Padded Work Belt
Product Type
Padded Work Belt
Description
PADDED WORK BELT
Features
Milwaukee Tool revolutionizes tool transportation, organization, and storage for the trades with the PACKOUT™ Modular Storage System. Build your system with over 100+ solutions, including rolling storage, tool boxes, organizers, totes, bags, drinkware, coolers, hooks, racks, holders, & power tool solutions with PACKOUT™ compatibility delivering versatility on the jobsite, in transit, or in the shop. PACKOUT™ is the most versatile and durable modular storage system in the industry.
Long Description
Milwaukee® work gear is nothing but heavy duty. Designed with professional tradesmen in mind and built with 1680 denier nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The Milwaukee padded work belt features all metal hardware and 1680denier ballistic nylon that will provide a lifetime of service. The work belt has up to 6 in. of padding and can accommodate waist size
Additional Information
Belt Width
7
Manufacturer Information
Manufacturers Part Number
48-22-8140
Brand
Milwaukee®
GTIN
00045242358168
UPC
045242358168
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Packaging
Weight per each
1.15