48226625 - 25' Compact Tape Measure

Milwaukee®

  • $14.97 (Each)
  • $14.97 (Each)
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
48226625
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-6625
Description
25' Compact Tape Measure
The Milwaukee® 25FT Compact Tape Measures Deliver Up to 12' Of Reach*. These Tapes Are Equipped With Wear Resistant Nylon Blade Protection and An Impact-Resistant 5-Point Reinforced Frame. An Integrated Stamped Steel Belt Clip Allows The Tape Measure to Be Easily Carried.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
045242499380 / 00045242499380
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.97 (Each)
Resources
Images
 
 
48226625 - Small Image
 
48226625 - Large Image
 
48226625 - Large Image
 
48226625 - Large Image
 
48226625 - Large Image
 
48226625 - Large Image
 
48226625 - Large Image
 
48226625 - Large Image
 
48226625 - Large Image
 
48226625 - Large Image
Other Links
 
 
48226625 - Other
 
48226625 - Other
 
48226625 - Other
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
MILW 48-22-6625 25 ft. Tape Measure
Long Description
The MILWAUKEE® 25ft Compact Tape Measures deliver up to 12' of reach*. These tapes are equipped with wear resistant nylon blade protection and an impact-resistant 5-point reinforced frame. An integrated stamped steel belt clip allows the tape measure to be easily carried.
Features
25 ft. Compact Tape Measure
Description
25' COMPACT TAPE MEASURE
Product Type
25 FT. Tape Measure
Additional Information
Tape Length
25
Belt Clip
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-6625
GTIN
00045242499380
UPC
045242499380
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.95