48224259 - 1" Constant Swing Copper Tubing Cutter

Milwaukee®

  • $40.77 (Each)
  • $40.77 (Each)

  • $978.48 (Per 24)

In-Stock: 12 available at other locations ( find a store with stock)
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
48224259
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-4259
Description
1" Constant Swing Copper Tubing Cutter
The Milwaukee® 1 In. Constant Swing Copper Tubing Cutter Is Engineered For Straighter, Cleaner Cuts. A 4 Roller Design Delivers Accurate Cuts and Prevents Walking. For Added Durability and Extended Performance, Chrome Rollers Provide Best In Class Rust Protection. Tool-Free Blade Change Allows Easy Blade Replacement On The Jobsite.
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241610 - Pipe or tube cutter
UPC/GTIN
045242486489 / 00045242486489
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.77 (Each)
Standard Packaging
$978.48 (Per 24)
Stock Availability
Marble Falls
0 (Find nearest stock)
Austin RDC
0
All Stores
12
Resources
Images
 
 
48224259 - Small Image
 
48224259 - Large Image
 
48224259 - Large Image
 
48224259 - Large Image
 
48224259 - Large Image
 
48224259 - Large Image
 
48224259 - Large Image
 
48224259 - Large Image
Other Links
 
 
48224259 - Other
 
48224259 - Other
Attachments
 
 
48224259 - Specification Sheet
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
Copper
Dimensions and Weight
Depth
5.8
Size
1.0"
Descriptions
Description
1" CONSTANT SWING COPPER TUBING CUTTER
Extra Long Description
MILW 48-22-4259 Swing Copper Tubing
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Long Description
The Milwaukee® 1 in. constant swing copper tubing cutter is engineered for straighter, cleaner cuts. A 4 roller design delivers accurate cuts and prevents walking. For added durability and extended performance, chrome rollers provide best in class rust protection. Tool-free blade change allows easy blade replacement on the jobsite.
Product Type
Swing Copper Tubing Cutter
Short Description
Swing Copper Tubing Cutter
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-4259
GTIN
00045242486489
UPC
045242486489
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.9
Weight per each
0.9
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat