48223082 - Self-Adj Wire Stripper/Cutter

Milwaukee®

  • $20.97 (Each)
  • $20.97 (Each)

  • $125.82 (Per 6)

  • $377.46 (Per 18)
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
48223082
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-3082
Description
Self-Adj Wire Stripper/Cutter
The Milwaukee® Self-Adjusting Wire Stripper and Cutter Offer Quick, Versatile Wire Stripping Of 10-20 Solid Awg, 12-22 Awg Stranded, and 12/2, 14/2 NM Cable. This Wire Stripper and Cutter Delivers Fast Strips By Self-Adjusting to Strip NM Cable or Multiple Wires In A Single Pass. There Are Two Adjustable Dials: One That Controls The Tension Of The Jaws Depending On The Wire Size, While The Other Tightens The Adjustable Stop to Control Strip Length. The Built-In Cutter Is Positioned Close to The Pivot Point
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/GTIN
045242847457 / 00045242847457
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.97 (Each)
Carton
$377.46 (Per 18)
Standard Packaging
$125.82 (Per 6)
Resources
Images
 
 
48223082 - Small Image
 
48223082 - Large Image
 
48223082 - Large Image
 
48223082 - Large Image
 
48223082 - Large Image
 
48223082 - Large Image
Other Links
 
 
48223082 - Other
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
Steel, Polypropylene
Dimensions and Weight
Size
8.07
Descriptions
Long Description
The MILWAUKEE® Self-Adjusting Wire Stripper and Cutter offer quick, versatile wire stripping of 10-20 Solid AWG, 12-22 AWG Stranded, and 12/2, 14/2 NM Cable. This wire stripper and cutter delivers fast strips by self-adjusting to strip NM cable or multiple wires in a single pass. There are two adjustable dials: one that controls the tension of the jaws depending on the wire size, while the other tightens the adjustable stop to control strip length. The built-in cutter is positioned close to the pivot point
Product Type
Self Adjusting Wire Stripper
extra long description
MILW 48-22-3082 self adjusting wire
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Description
SELF-ADJ WIRE STRIPPER/CUTTER
Additional Information
Cutting Capacity
0.52
Stripping Capacity
10-20 AWG Solid, 12-22 AWG Stranded, and 12/2, 14/2 NM Cable
Handle Length
5.93
Manufacturer Information
Manufacturers Part Number
48-22-3082
Brand
Milwaukee®
GTIN
00045242847457
UPC
045242847457
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.92
Carton
18
Package
6
Uses, Certifications, and Standards
Application
Self Adjusting Wire Stripper
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat