48222604 - Precision Screwdriver Set 4PC

Milwaukee®

  • $19.48 (Each)
  • $19.48 (Each)
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
48222604
Manufacturer
Milwaukee®
Manufacturer's Part Number
48222604
Description
Precision Screwdriver Set 4PC
Precision Screwdriver Sert, 0.27 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111731 - Precision screwdriver
UPC/GTIN
045242338092 / 00045242338092
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.48 (Each)
Resources
Images
 
 
48222604 - Small Image
 
48222604 - Large Image
 
48222604 - Small Image
 
48222604 - Large Image
 
48222604 - Large Image
 
48222604 - Large Image
 
48222604 - Large Image
 
48222604 - Large Image
 
48222604 - Large Image
 
48222604 - Large Image
 
48222604 - Large Image
 
48222604 - Large Image
Other Links
 
 
48222604 - Other
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
Chrome Plated
Color
red and black
Descriptions
Product Type
Precision Screwdriver Sert
Precision Screwdriver Set
Long Description
Precision Screwdriver Sert, 0.27 lb
Features
Milwaukee(R) Precision Screwdrivers feature an All-Metal Core for up to 4X strength. Precision machined tips provide secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tool on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection.
Short Description
Precision Screwdriver Set, 4 Pieces, 0.27 lb
Description
PRECISION SCREWDRIVER SET 4PC
extra long description
MILW 48-22-2604 4 pc. Precision Scr
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48222604
GTIN
00045242338092
UPC
045242338092
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.27 lb
Weight per each
0.3