48222202 - 1000V Insulated Screwdriver Set 3PC

Milwaukee®

  • $26.10 (Each)
  • $26.10 (Each)
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
48222202
Manufacturer
Milwaukee®
Manufacturer's Part Number
48222202
Description
1000V Insulated Screwdriver Set 3PC
Insulated Screwdriver
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
045242293766 / 00045242293766
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.10 (Each)
Resources
Images
 
 
48222202 - Large Image
 
48222202 - Large Image
 
48222202 - Large Image
 
48222202 - Small Image
 
48222202 - Large Image
 
48222202 - Large Image
 
48222202 - Large Image
 
48222202 - Large Image
 
48222202 - Large Image
 
48222202 - Small Image
 
48222202 - Large Image
Other Links
 
 
48222202 - Other
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
Steel
Dimensions and Weight
Length
10.0
Size
10.0
Descriptions
Product Type
Insulated Screwdriver
Long Description
Insulated Screwdriver
Features
Milwaukee(R) 1000V Insulated Screwdrivers are the only UL(R) Classified screwdrivers tested to IEC 60900:2012, ASTM F1505-10 & NFPA 70E standards and meet the OSHA insulated tool requirement. Providing an uncompromising safety rating, Milwaukee Insulated Screwdrivers are flame retardant and impact resistant and feature a dual layer insulation for maximum protection and a visual wear indicator to issue a replacement warning to the user.
Short Description
Insulated Screwdriver, 3 Pieces
Description
1000V INSULATED SCREWDRIVER SET 3PC
extra long description
MILW 48-22-2202 3PC Insulated Screw
Additional Information
Standards Met
IEC 60900:2012;ASTM F1505-10;NFPA 70E
Handle Style
STRAIGHT
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48222202
GTIN
00045242293766
UPC
045242293766
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.85