48220225M - 25' Wide Blade Tape Measure

Milwaukee®

  • $33.47 (Each)
  • $33.47 (Each)

  • $803.28 (Per 24)
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
48220225M
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-0225M
Description
25' Wide Blade Tape Measure
The Milwaukee® 25FT Wide Blade Magnetic Tape Measureshave The Longest, Straightest Standout and Up to 17' Of Reach* to Take Long Measurements. The Straightest Standout* Makes It Easier to Measure Long Distances Alone By Reducing Blade Arc. A Magnetic Hook Easily Attaches to Emt and Steel Studs. The Tape Measures Are Wear and Impact-Resistant With Nylon Bond Blade Protection and An Additional Coating On The First 6” Of The Blade, Reducing Tape Tear. The Measuring Tapes Are Constructed With A 5-Point Reinfor
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
045242548057 / 00045242548057
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.47 (Each)
Standard Packaging
$803.28 (Per 24)
Resources
Images
 
 
48220225M - Large Image
 
48220225M - Video
 
48220225M - Small Image
 
48220225M - Large Image
 
48220225M - Large Image
 
48220225M - Large Image
 
48220225M - Large Image
 
48220225M - Large Image
 
48220225M - Large Image
 
48220225M - Large Image
 
48220225M - Large Image
 
48220225M - Large Image
Other Links
 
 
48220225M - Other
 
48220225M - Other
 
48220225M - Other
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
MILW 48-22-0225M 25Ft Wide Blade Ma
Product Type
25FT Wide Blade Mag Tape Measure
Description
25' WIDE BLADE TAPE MEASURE
Long Description
The MILWAUKEE® 25ft Wide Blade Magnetic Tape Measureshave the longest, straightest standout and up to 17' of reach* to take long measurements. The straightest standout* makes it easier to measure long distances alone by reducing blade arc. A magnetic hook easily attaches to EMT and steel studs. The tape measures are wear and impact-resistant with nylon bond blade protection and an additional coating on the first 6” of the blade, reducing tape tear. The measuring tapes are constructed with a 5-point reinfor
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Additional Information
Accuracy
+/- 1/16 in.
Tape Length
25
Belt Clip
Yes
media
Yes
Manufacturer Information
Manufacturers Part Number
48-22-0225M
Brand
Milwaukee®
GTIN
00045242548057
UPC
045242548057
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
1.28
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48220225M.
Jump To:

Similar Items

Similar items are close alternatives to 48220225M, though they may not be 100% alike.

The Milwaukee® 25FT Wide Blade Magnetic Tape Measure Delivers The Longest Reach ...
  • Our Part #: 48221225M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-22-1225M
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($28.71) ·
48221225M - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.71

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat