48209011 - 1/4" X 4" X 6" Shockwave Carbide Hammer Drill Bit

Milwaukee®

  • $8.63 (Each)
  • $8.63 (Each)

  • $25.89 (Per 3)

  • $1,941.75 (Per 225)

In-Stock: 1 available locally (San Marcos, TX) (change location)
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
48209011
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-9011
Description
1/4" X 4" X 6" Shockwave Carbide Hammer Drill Bit
The Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are Designed With Sharpened Carbide to Deliver Up to 9X Longer Life and 4X Faster Drilling Into Concrete. Engineered With A Precision Ground Tip, These Bits Deliver Faster Starts and Less Walking In Concrete, Brick, and Block. Wide Flute Design Removes Dust Faster, Reducing Heat and Delivering More Holes Per Charge. Equipped With A ¼” Hex Shank, Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are The Ideal Solution For Drilling In
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242546237 / 00045242546237
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.63 (Each)
Carton
$25.89 (Per 3)
Standard Packaging
$1,941.75 (Per 225)
Stock Availability
San Marcos
1 (Check another store)
Austin RDC
24
All Stores
562
Resources
Images
 
 
48209011 - Small Image
 
48209011 - Large Image
 
48209011 - Large Image
 
48209011 - Large Image
 
48209011 - Large Image
 
48209011 - Large Image
 
48209011 - Large Image
 
48209011 - Large Image
 
48209011 - Large Image
 
48209011 - Large Image
 
48209011 - Large Image
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
Carbide
Dimensions and Weight
Size
1/4
Length
6
Descriptions
Description
1/4" X 4" X 6" SHOCKWAVE CARBIDE HAMMER DRILL BIT
Product Type
1/4" X 6" Hammer Drill Bit
extra long description
MILW 48-20-9011 1/4" x 6" Hammer Dr
Short Description
1/4"x6" Hammer Drill Bt
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are designed with sharpened carbide to deliver up to 9x longer life and 4x faster drilling into concrete. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick, and block. Wide flute design removes dust faster, reducing heat and delivering more holes per charge. Equipped with a ¼” Hex Shank, Milwaukee® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are the ideal solution for drilling in
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
0.25
Flute Length
4
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-20-9011
GTIN
00045242546237
UPC
045242546237
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hammer Drill Bit
Packaging
Weight per each
0.07
Carton
3
Package
225
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 562

Location search:
These alternate items can be purchased instead of 48209011.
Jump To:

Similar Items

Similar items are close alternatives to 48209011, though they may not be 100% alike.

Hammer Drill Bit, 1/4 In Bit Size, 1/4 In Shank Diameter, Carbide (Tip) Material...
  • Our Part #: 48208811
  • San Marcos Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 48208811
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
48208811 - Milwaukee Electric Tool

San Marcos Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat