48208806 - Hamrdrill 3/16" X 4" X 6" 2PK

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48208806
Manufacturer
Milwaukee
Manufacturer's Part Number
48208806
Description
Hamrdrill 3/16" X 4" X 6" 2PK
Hammer Drill Bit, 3/16 In Bit Size, Carbide (Tip) Material, 6 In Overall Length, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111543 - Masonry bit
UPC/GTIN
045242098460 / 00045242098460
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48208806 - Small Image
 
48208806 - Large Image
 
48208806 - Large Image
Attachments
 
 
48208806 - Specification Sheet
Other Links
 
 
48208806 - Other
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
Carbide (Tip)
Dimensions and Weight
Overall Length
6
Descriptions
Product Type
Hammer Drill Bit
Long Description
Hammer Drill Bit, 3/16 in Bit Size, Carbide (Tip) Material, 6 in Overall Length, 0.4 lb
Features
Milwaukee(R) 3-Flat Secure-Grip(TM) Hammer-Drill Bits drill faster and last longer than others on the market. The 3-Flat Secure-Grip shank fits in all 1/2” three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and carbide tip design. Milwaukee offers a complete range of 3-Flat Secure-Grip Hammer
Short Description
Hammer Drill Bit, 3/16 in, Carbide (Tip)
Description
HAMRDRILL 3/16" X 4" X 6" 2PK
Special Features
Fast Drilling; Long Life; 3-Flat Secure-Grip Prevents Bit From Slipping In The Chuck; Comprehensive Offering With Diameters From 1/8 IN To 1 IN With Lengths Up To 18 IN
Additional Information
package quantity
2 PK
Made in USA
yes
Bit Size
3/16 in
Compatible With
All 1/2 in Three-Jaw Hammer-Drill Chuck
Shank Type
3-FLAT
Drill Size
4 IN Depth
Manufacturer Information
Brand
Milwaukee Electric Tool
M18(TM)
Manufacturers Part Number
48208806
sub brand
Secure-Grip
GTIN
00045242098460
UPC
045242098460
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.4 lb
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
Fast Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat