48207473 - SDS-Plus 2CT 1/2" X 8" X 10"

Milwaukee®

  • $7.83 (Each)
  • $7.83 (Each)

  • $783.00 (Per 100)
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
48207473
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-7473
Description
SDS-Plus 2CT 1/2" X 8" X 10"
Milwaukee® M/2™ 2-Cutter SDS-Plus Rotary Hammer Drill Bits Are The Most Durable 2-Cutter Bits With Up to 20% More Holes Per Charge In Cordless Rotary Hammers. The Enhanced Rebar Guards Provide Increased Durability In Hard Aggregate and Rebar. Breaker Point Pulverize The Material More Effectively Resulting In Faster Drilling Speeds. The Variable Flute Allows For Maximum Debris Extraction Leading to Up 20% More Holes Per Charge In Cordless Rotary Hammer While Making It A Very Durable Bit In Corded and Cordle
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242112234 / 00045242112234
Weight per unit
0.345 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.83 (Each)
Standard Packaging
$783.00 (Per 100)
Resources
Images
 
 
48207473 - Small Image
 
48207473 - Large Image
 
48207473 - Large Image
Other Links
 
 
48207473 - Other
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
10
Descriptions
Description
SDS-PLUS 2CT 1/2" X 8" X 10"
extra long description
MILW 48-20-7473 SDS Bit 1/2 by 8 by
Short Description
SDS Bt 1/2 by 8 by 10-in
Long Description
Milwaukee® M/2™ 2-cutter SDS-Plus rotary hammer drill bits are the most durable 2-cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordle
Product Type
SDS Bit 1/2 By 8 By 10-Inch
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Flute Length
8
Manufacturer Information
Manufacturers Part Number
48-20-7473
Brand
Milwaukee®
GTIN
00045242112234
UPC
045242112234
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.345
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48207473.
Jump To:

Similar Items

Similar items are close alternatives to 48207473, though they may not be 100% alike.

1/2X8 SDS Plus Masonry
  • Our Part #: DW5438
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Dewalt/Black & Decker
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($25.77) ·
DW5438 - Dewalt/Black & Decker

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat