48207401 - SDS Plus 2-Cutter 5/32" X 4" X 6"

Milwaukee®

  • $8.51 (Each)
  • $8.51 (Each)

  • $1,276.50 (Per 150)
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
48207401
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-7401
Description
SDS Plus 2-Cutter 5/32" X 4" X 6"
Milwaukee® M/2™ 2-Cutter SDS-Plus Rotary Hammer Drill Bits Are The Most Durable 2-Cutter Bits With Up to 20% More Holes Per Charge In Cordless Rotary Hammers. The Enhanced Rebar Guards Provide Increased Durability In Hard Aggregate and Rebar. Breaker Point Pulverize The Material More Effectively Resulting In Faster Drilling Speeds. The Variable Flute Allows For Maximum Debris Extraction Leading to Up 20% More Holes Per Charge In Cordless Rotary Hammer While Making It A Very Durable Bit In Corded and Cordle
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242111695 / 00045242111695
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.51 (Each)
Standard Packaging
$1,276.50 (Per 150)
Stock Availability
Local Store
Find nearby stock
All Stores
113
Resources
Images
 
 
48207401 - Small Image
 
48207401 - Large Image
 
48207401 - Large Image
 
48207401 - Large Image
 
48207401 - Large Image
 
48207401 - Large Image
 
48207401 - Large Image
 
48207401 - Large Image
Other Links
 
 
48207401 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat