48207092 - SDS Bit 3/16" X 7" W/1/4" Hex

Milwaukee®

  • $6.18 (Each)
  • $6.18 (Each)

  • $927.00 (Per 150)
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
48207092
Manufacturer
Milwaukee®
Manufacturer's Part Number
48207092
Description
SDS Bit 3/16" X 7" W/1/4" Hex
2-Cutter Drill Bits With Hex Shoulder, 3/16 In Bit Size, 1/4 In Shank Diameter, Carbide (Tip);Steel (Shank) Material, 7 In Overall Length, 10.5 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242108671 / 00045242108671
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.18 (Each)
Standard Packaging
$927.00 (Per 150)
Resources
Images
 
 
48207092 - Large Image
 
48207092 - Large Image
 
48207092 - Large Image
 
48207092 - Small Image
 
48207092 - Large Image
 
48207092 - Large Image
Other Links
 
 
48207092 - Other
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
Carbide (Tip);Steel (Shank)
Dimensions and Weight
Length
7
Descriptions
Long Description
2-Cutter Drill Bits with Hex Shoulder, 3/16 in Bit Size, 1/4 in Shank Diameter, Carbide (Tip);Steel (Shank) Material, 7 in Overall Length, 10.5 lb
Features
The MILWAUKEE(R) SDS Plus Bits with 1/4" Hex are designed specifically for concrete screw applications. Built to take on brick, block, and concrete, MILWAUKEE(R) SDS bits feature 2-Cutter geometry for fast drilling and debris removal. The patented, reinforced flute design increases impact resistance and transfers energy directly to the bit tip. Patented rebar chamfers withstand impact from rebar and hard aggregate, and reduce carbide chipping.
Short Description
2-Cutter Drill Bits with Hex Shoulder, 3/16 in, 1/4 in Shank
Product Type
2-Cutter Drill Bits with Hex Shoulder
Description
SDS BIT 3/16" X 7" W/1/4" HEX
extra long description
MILW 48-20-7092 3/16"x7" SDS Bit
Additional Information
Bit Size
3/16 in
Shank Diameter
1/4 in
Compatible With
Rotary Hammer Drill
package quantity
1 ct
Made in USA
yes
Flute Length
5
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48207092
GTIN
00045242108671
UPC
045242108671
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
10.5 lb
Weight per each
0.13
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Fast Removal of the Concrete Dust From the Hole;Concrete Screw
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat