48203918 - SDS Max 4CT MX4 5/8"X 16" X 21"

Milwaukee®

  • $54.29 (Each)
  • $54.29 (Each)

  • $1,085.80 (Per 20)
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
48203918
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-3918
Description
SDS Max 4CT MX4 5/8"X 16" X 21"
Milwaukee® SDS-Max Drill Bits Provide Faster Drilling Speeds, Increased Life, and More Cordless Efficiency. Breaker Point Pulverize The Material Leading to Up to 20% Faster Drilling Speeds. Rebar Guards Protect The Bit When Hitting Hard Aggregate and Rebar Leading to Longer Life. Variable Flutes Remove The Dust Out Of The Hole More Efficiently Resulting In Up to 15% More Holes Per Battery Charge. Wide Flute Entrances Lead to Faster Drilling Speeds, While Reinforced Flutes Prevent Bit Breakage, Rendering In
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242102044 / 00045242102044
Weight per unit
1.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.29 (Each)
Standard Packaging
$1,085.80 (Per 20)
Resources
Images
 
 
48203918 - Small Image
 
48203918 - Large Image
 
48203918 - Large Image
 
48203918 - Large Image
 
48203918 - Large Image
 
48203918 - Large Image
 
48203918 - Large Image
 
48203918 - Large Image
 
48203918 - Large Image
 
48203918 - Large Image
 
48203918 - Large Image
Other Links
 
 
48203918 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
24.0
Descriptions
extra long description
MILW 48-20-3918 SDS-Max 4-Cut Bit 5
Short Description
SDSMAX
Description
SDS MAX 4CT MX4 5/8"X 16" X 21"
Product Type
SDS-Max 4-Cut Bit 5/8 X 15.5 X 21
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee® SDS-Max drill bits provide faster drilling speeds, increased life, and more cordless efficiency. Breaker point pulverize the material leading to up to 20% faster drilling speeds. Rebar guards protect the bit when hitting hard aggregate and rebar leading to longer life. Variable flutes remove the dust out of the hole more efficiently resulting in up to 15% more holes per battery charge. Wide flute entrances lead to faster drilling speeds, while reinforced flutes prevent bit breakage, rendering in
Additional Information
Shank Diameter
0.625
Flute Length
8.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-20-3918
GTIN
00045242102044
UPC
045242102044
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.58
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat