48130088 - Speed Feed Wood Bit 1" X 6"

Milwaukee®

  • $12.65 (Each)
  • $12.65 (Each)

  • $632.50 (Per 50)
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
48130088
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-0088
Description
Speed Feed Wood Bit 1" X 6"
Milwaukee® 1 In. X 6 In. Speed Feed™ Wood Bits Let You Drill Up to 10X Faster Than Flat Boring Bits. These Self-Feeding Wood Bits Feature Double Wing Spurs For Drilling Fast Holes In Clean Wood. The Feed Screw and Dual Cutting Edges Permit Fast Cutting Of Clean Holes That Are Ideal For Feeding Wire or Bolts.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242224845 / 00045242224845
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.65 (Each)
Standard Packaging
$632.50 (Per 50)
Resources
Images
 
 
48130088 - Large Image
 
48130088 - Large Image
 
48130088 - Large Image
 
48130088 - Large Image
 
48130088 - Large Image
 
48130088 - Large Image
Other Links
 
 
48130088 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
6
Descriptions
extra long description
MILW 48-13-0088 1 In. x 6 In. Speed
Short Description
1inx6inSpeed Feed Wood Bt
Description
SPEED FEED WOOD BIT 1" X 6"
Product Type
1 In. X 6 In. Speed Feed Wood Bit
Long Description
Milwaukee® 1 in. x 6 in. SPEED FEED™ wood bits let you drill up to 10X faster than flat boring bits. These self-feeding wood bits feature double wing spurs for drilling fast holes in clean wood. The feed screw and dual cutting edges permit fast cutting of clean holes that are ideal for feeding wire or bolts.
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
1
Flute Length
6
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-13-0088
GTIN
00045242224845
UPC
045242224845
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.26
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat