48005272 - 9" Wrecker W/Nitrus Carbide 1PK

Milwaukee®

  • $18.50 (Each)
  • $18.50 (Each)
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
48005272
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5272
Description
9" Wrecker W/Nitrus Carbide 1PK
The Milwaukee® Wrecker™ With Nitrus Carbide™ Sawzall® Blade For Multi-Material Cutting Is The Next Generation Of Carbide Teeth Technology. The Milwaukee Nitrus Carbide™ Technology Allows This Blade to Be The Fastest Cutting and Longest Life Multi-Material Blade On The Market. The Blade Features A 6TPI Design For Best Material Versatility and The Ability to Cut Materials From Wood With Nails and Screws to Thick Metals. This Blade Delivers 2X Life Versus Carbide Teeth Blades Eliminating The Need For Blade C
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242742523 / 00045242742523
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.50 (Each)
Resources
Images
 
 
48005272 - Large Image
 
48005272 - Large Image
 
48005272 - Large Image
 
48005272 - Large Image
 
48005272 - Large Image
 
48005272 - Large Image
 
48005272 - Large Image
 
48005272 - Large Image
 
48005272 - Large Image
 
48005272 - Large Image
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
9" 6TPI Nitrus Carbide 1PK
extra long description
MILW 48-00-5272 9" 6TPI Nitrus Carb
Description
9" WRECKER W/NITRUS CARBIDE 1PK
Features
9" The WRECKER™ with NITRUS CARBIDE™ 1PK
Long Description
The MILWAUKEE® WRECKER™ with NITRUS CARBIDE™ SAWZALL® blade for multi-material cutting is the next generation of carbide teeth technology. The Milwaukee NITRUS CARBIDE™ technology allows this blade to be the fastest cutting and longest life multi-material blade on the market. The blade features a 6TPI design for best material versatility and the ability to cut materials from wood with nails and screws to thick metals. This blade delivers 2x life versus carbide teeth blades eliminating the need for blade c
Additional Information
Blade Thickness
0.05
Teeth per Inch
6
Blade Length
9
Manufacturer Information
Manufacturers Part Number
48-00-5272
Brand
Milwaukee®
GTIN
00045242742523
UPC
045242742523
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.155