48005226 - The Ax + Carbide Teeth 5T 9L

Milwaukee®

  • $11.14 (Each)
  • $11.14 (Each)

  • $55.70 (Per 5)

  • $557.00 (Per 50)

In-Stock: 2 available locally (Gilbert, AZ) (change location)
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
48005226
Manufacturer
Milwaukee®
Manufacturer's Part Number
48005226
Description
The Ax + Carbide Teeth 5T 9L
Sawzall Blade, Reciprocating Tip Style, Carbide Material, 1 Piece, 230 MM Blade Length, 230 MM Overall Length, 0.64 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242483723 / 00045242483723
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.14 (Each)
Carton
$55.70 (Per 5)
Standard Packaging
$557.00 (Per 50)
Stock Availability
Gilbert
2 (Check another store)
Phoenix
2
All Stores
204
Resources
Images
 
 
48005226 - Video
 
48005226 - Small Image
 
48005226 - Large Image
 
48005226 - Small Image
 
48005226 - Large Image
 
48005226 - Large Image
 
48005226 - Large Image
 
48005226 - Large Image
 
48005226 - Large Image
 
48005226 - Large Image
 
48005226 - Large Image
 
48005226 - Large Image
 
48005226 - Large Image
 
48005226 - Large Image
Other Links
 
 
48005226 - Other
 
48005226 - Other
 
48005226 - Other
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
Carbide
Dimensions and Weight
Overall Length
230 mm
Descriptions
Product Type
Sawzall Blade
Special Features
The Ax(TM) With Carbide Teeth, Engineered to Deliver Long Life in the Toughest Applications
Long Description
Sawzall Blade, Reciprocating Tip Style, Carbide Material, 1 Piece, 230 mm Blade Length, 230 mm Overall Length, 0.64 lb
Features
Since the launch of SAWZALL(R) back in 1951, Milwaukee(R) continues to deliver game-changing blade solutions with the introduction of The Ax(TM) with Carbide Teeth SAWZALL Blade. Engineered to deliver long life in the toughest applications, these new blades will deliver up to 30x longer life and 2x faster cutting compared to standard bi-metal blades. When it comes to extreme cutting applications and versatility in a wide range of materials, Carbide tooth technology provides optimum durability. Milwaukee’s
Short Description
Sawzall Blade, Carbide, 230 mm
extra long description
MILW 48-00-5226 Sawzall Blade
Description
THE AX + CARBIDE TEETH 5T 9L
Additional Information
Number of Pieces
1
Blade Length
230 mm
for use with
Nail-Embedded Wood;Wide Range of Residential Mat
Tip Style
Reciprocating
media
Yes
Blade Thickness
0.05
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48005226
GTIN
00045242483723
UPC
045242483723
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.64 lb
Package Type
Pack
Weight per each
0.14
Carton
5
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 204

Location search:

* All prices subject to change.

Begin Live Chat