48005094 - 12 " 8/12 Tpi Sawzall Blades 5PK

Milwaukee®

  • $23.44 (Each)
  • $23.44 (Each)

  • $586.00 (Per 25)

In-Stock: 2 available locally (Lee's Summit, MO) (change location)
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
48005094
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5094
Description
12 " 8/12 Tpi Sawzall Blades 5PK
Milwaukee® Designs and Manufactures Sawzall® Blades For The Toughest Professional Applications. Material, Blade Geometry and Heat Treating Are Designed to Maximize General Purpose Cutting Performance.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082780 / 00045242082780
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.44 (Each)
Standard Packaging
$586.00 (Per 25)
Stock Availability
Lee's Summit
2 (Check another store)
Lenexa
0
All Stores
79
Resources
Images
 
 
48005094 - Video
 
48005094 - Small Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
Other Links
 
 
48005094 - Other
 
48005094 - Other
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
Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
Product Type
Mil Sup Saw 8/12T 12
extra long description
MILW 48-00-5094 MIL SUP SAW 8/12T 1
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
12 " 8/12 TPI SAWZALL BLADES 5PK
Additional Information
Blade Thickness
0.05
Blade Length
12
Teeth per Inch
12
idea granular category code
2399
media
Yes
Manufacturer Information
Manufacturers Part Number
48-00-5094
Brand
Milwaukee®
GTIN
00045242082780
UPC
045242082780
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.59
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat