48005094 - 12 " 8/12 Tpi Sawzall Blades 5PK

Milwaukee®

  • $23.44 (Each)
  • $23.44 (Each)

  • $586.00 (Per 25)

In-Stock: 1 available locally (Temple, TX) (change location)
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
48005094
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5094
Description
12 " 8/12 Tpi Sawzall Blades 5PK
Milwaukee® Designs and Manufactures Sawzall® Blades For The Toughest Professional Applications. Material, Blade Geometry and Heat Treating Are Designed to Maximize General Purpose Cutting Performance.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082780 / 00045242082780
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.44 (Each)
Standard Packaging
$586.00 (Per 25)
Stock Availability
Temple
1 (Check another store)
Austin RDC
10
All Stores
82
Resources
Images
 
 
48005094 - Video
 
48005094 - Small Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
Other Links
 
 
48005094 - Other
 
48005094 - Other
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
Mil Sup Saw 8/12T 12
extra long description
MILW 48-00-5094 MIL SUP SAW 8/12T 1
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
12 " 8/12 TPI SAWZALL BLADES 5PK
Long Description
Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
Additional Information
media
Yes
Blade Thickness
0.05
Blade Length
12
Teeth per Inch
12
idea granular category code
2399
Manufacturer Information
Manufacturers Part Number
48-00-5094
Brand
Milwaukee®
GTIN
00045242082780
UPC
045242082780
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.59
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat