345320 - M12 Fuel 1/4" Hex Impact Driver

Milwaukee®

  • $163.57 (Each)
  • $163.57 (Each)

  • $2,453.55 (Per 15)
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
345320
Manufacturer
Milwaukee®
Manufacturer's Part Number
3453-20
Description
M12 Fuel 1/4" Hex Impact Driver
The Milwaukee® M12 Fuel™ 1/4" Hex Impact Driver Is The Fastest Subcompact Impact Driver, The Most Compact, and Provides Maximum Workspace Visibility. The Powerstate™ Brushless Motor Delivers The Fastest Driving Speeds In The Subcompact Class For Unmatched Productivity. At Only 5" Long and 7.6" Tall (With M12 CP 2.0 Ah Battery), This Solution Is The Most Overall Compact Impact Driver In Class, Allowing Greater Access In Tight Spaces and Overall Portability. Tri-Leds Surround The Bit Accessory With Brighter
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Battery Driven Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242616558 / 00045242616558
Weight per unit
1.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$163.57 (Each)
Standard Packaging
$2,453.55 (Per 15)
Resources
Images
 
 
345320 - Small Image
 
345320 - Large Image
 
345320 - Large Image
 
345320 - Large Image
 
345320 - Large Image
 
345320 - Large Image
 
345320 - Large Image
 
345320 - Large Image
 
345320 - Large Image
 
345320 - Large Image
Other Links
 
 
345320 - Other
 
345320 - Other
 
345320 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Dimensions and Weight
Length
6.8
Descriptions
Product Type
1/4" Hex Impact Driver
Description
M12 FUEL 1/4" HEX IMPACT DRIVER
Long Description
The MILWAUKEE® M12 FUEL™ 1/4" Hex Impact Driver is the Fastest Subcompact Impact Driver, the Most Compact, and provides Maximum Workspace Visibility. The POWERSTATE™ Brushless motor delivers the fastest driving speeds in the subcompact class for unmatched productivity. At only 5" long and 7.6" tall (with M12 CP 2.0 Ah battery), this solution is the most overall compact impact driver in class, allowing greater access in tight spaces and overall portability. Tri-LEDs surround the bit accessory with brighter
extra long description
MILW 3453-20 1/4" Hex Impact Driver
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Additional Information
Drive Size
1/4 IN Hex
Battery Voltage
12
Impacts per Minute
4000
Manufacturer Information
Manufacturers Part Number
3453-20
Brand
Milwaukee®
GTIN
00045242616558
UPC
045242616558
Packaging
Weight per each
1.96
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 345320.
Jump To:

Similar Items

Similar items are close alternatives to 345320, though they may not be 100% alike.

The M12 Fuel™ 1/4 In. Hex Impact Driver Once Again Raises The Bar For 12 V Perfo...
  • Our Part #: 255320
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2553-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
255320 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat