306B21M - M12 Heated Hoodie - Black - M

Milwaukee®

  • $190.00 (Each)
  • $190.00 (Each)

Availability: Currently Out Of Stock
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
306B21M
Manufacturer
Milwaukee®
Manufacturer's Part Number
306B21M
Description
M12 Heated Hoodie - Black - M
Powered By Milwaukee® M12™ Redlithium™ Battery Technology, The Milwaukee® M12™ Heated Hoodie Provides Heat Built For Complete Comfort. Using A One-Touch Led Controller, The Advanced Carbon Fiber Heating Elements Create and Distribute Heat to The Chest and Back. The Quick-Heat Function Allows Users to Select From Three Heat Settings and Feel Heat 3X Faster Than Market Competitors. A Hidden Battery Pass-Thru Pocket Construction Allows For Front or Back Battery Placement, Increasing Comfort and Flexibility De
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
53101802 - Mens coats or jackets
UPC/GTIN
045242659166 / 00045242659166
Weight per unit
3.7481 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.00 (Each)
Resources
Other Links
 
 
306B21M - Other
Images
 
 
306B21M - Small Image
 
306B21M - Large Image
 
306B21M - Large Image
 
306B21M - Large Image
 
306B21M - Large Image
 
306B21M - Large Image
 
306B21M - Large Image
 
306B21M - Large Image
 
306B21M - Large Image
 
306B21M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Jacket Color
BLACK
Descriptions
Product Type
Heated Hoodie Kit Black M
Description
M12 HEATED HOODIE - BLACK - M
extra long description
MILW 306B-21M Heated Hoodie Kit Bla
Features
M12™ Heated Hoodie Kit Black Medium
Long Description
Powered by MILWAUKEE® M12™ REDLITHIUM™ Battery Technology, the MILWAUKEE® M12™ Heated Hoodie provides HEAT BUILT FOR COMPLETE COMFORT. Using a one-touch LED controller, the advanced carbon fiber heating elements create and distribute heat to the chest and back. The Quick-Heat function allows users to select from three heat settings and feel heat 3X faster than market competitors. A hidden battery pass-thru pocket construction allows for front or back battery placement, increasing comfort and flexibility de
Additional Information
Voltage
12.0
Number of Pockets
4
battery life
8
gender
Male
Water Resistant
NO
batteries included
YES
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
306B21M
GTIN
00045242659166
UPC
045242659166
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
3.7481