2962P22R - M18 Fuel 1/2 " Mid-Torque Impact Wrench W/ Pin

Milwaukee®

  • $581.43 (Each)
  • $581.43 (Each)

Availability: Currently Out Of Stock
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
2962P22R
Manufacturer
Milwaukee®
Manufacturer's Part Number
2962P-22R
Description
M18 Fuel 1/2 " Mid-Torque Impact Wrench W/ Pin
The Milwaukee® M18 Fuel™ 1/2" Mid-Torque Impact Wrench W/ Pin Detent Kit Delivers The Best Power to Weight Ratio, Most Access In Tight Spaces, and Faster Removal Speed. It Provides 650 FT-LBS Of Nut-Busting Torque and Only Weighs 5.1 LBS, Making It Extremely Versatile, Capable Of Performing A Wide Variety Of Applications. Its Powerstate™ Brushless Motor Generates The Power Needed to Quickly Perform Many Tasks, Such As Removing Large Bolts or Lug Nuts. Milwaukee 1/2" Impact Wrench Is The Most Compact In Its
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Battery Driven Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242779017 / 00045242779017
Weight per unit
12.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$581.43 (Each)
Resources
Other Links
 
 
2962P22R - Other
 
2962P22R - Other
 
2962P22R - Other
 
2962P22R - Other
 
2962P22R - Other
Images
 
 
2962P22R - Large Image
 
2962P22R - Large Image
 
2962P22R - Large Image
 
2962P22R - Small Image
 
2962P22R - Large Image
 
2962P22R - Large Image
 
2962P22R - Large Image
 
2962P22R - Large Image
 
2962P22R - Large Image
 
2962P22R - Large Image
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
Aluminum
Dimensions and Weight
Length
6.0
Descriptions
Product Type
M18 Fuel 1/2" Mtiw Pin Kit
extra long description
MILW 2962P-22R M18 FUEL 1/2" MTIW P
Description
M18 FUEL 1/2 " MID-TORQUE IMPACT WRENCH W/ PIN
Features
M18 FUEL™ 1/2" Mid-Torque Impact Wrench w/ Pin Detent Kit
Long Description
The MILWAUKEE® M18 FUEL™ 1/2" Mid-Torque Impact Wrench w/ Pin Detent Kit delivers the best power to weight ratio, most access in tight spaces, and faster removal speed. It provides 650 ft-lbs of nut-busting torque and only weighs 5.1 lbs, making it extremely versatile, capable of performing a wide variety of applications. Its POWERSTATE™ Brushless Motor generates the power needed to quickly perform many tasks, such as removing large bolts or lug nuts. Milwaukee 1/2" Impact Wrench is the most compact in its
Additional Information
Battery Voltage
18
Impacts per Minute
3500
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2962P-22R
GTIN
00045242779017
UPC
045242779017
Packaging
Weight per each
12.68