290320 - 1/2" Drill/Driver

Milwaukee®

  • $189.00 (Each)
  • $189.00 (Each)

  • $1,134.00 (Per 6)
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
290320
Manufacturer
Milwaukee®
Manufacturer's Part Number
2903-20
Description
1/2" Drill/Driver
The Milwaukee® M18 Fuel™ 1/2” Drill Driver Is The Industry'S Most Powerful Drill, Most Compact Solution In Class and Features Autostop™ Control Mode For Enhanced Safety. Delivering The Capability to Drill The Largest Holes At High Speed Into The Densest Materials. The Powerstate™ Brushless Motor Delivers The Most Power Under Load to Complete 2-9/16" Self-Feed Holes In Dense Woods For Increased Productivity. At Only 6.9” In Length, This Is The Most Compact Cordless Drill Driver In Its Class For The Best Acc
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Battery Driven Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242637706 / 00045242637706
Weight per unit
4.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$189.00 (Each)
Standard Packaging
$1,134.00 (Per 6)
Resources
Images
 
 
290320 - Small Image
 
290320 - Large Image
 
290320 - Large Image
 
290320 - Large Image
 
290320 - Large Image
 
290320 - Large Image
 
290320 - Large Image
 
290320 - Large Image
 
290320 - Large Image
 
290320 - Large Image
Other Links
 
 
290320 - Other
 
290320 - Other
 
290320 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Dimensions and Weight
Width
2.38
Length
6.88
Descriptions
Product Type
1/2" Drill/Driver
extra long description
MILW 2903-20 1/2" Drill/Driver
Description
1/2" DRILL/DRIVER
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18 FUEL™ 1/2” Drill Driver is the Industry's Most Powerful Drill, Most Compact solution in class and features AutoStop™ Control Mode for Enhanced Safety. Delivering the capability to drill the largest holes at high speed into the densest materials. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense woods for increased productivity. At only 6.9” in length, this is the most compact cordless drill driver in its class for the best acc
Additional Information
Blows per Minute
33
Battery Voltage
18
Switch Type
Trigger
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2903-20
GTIN
00045242637706
UPC
045242637706
Packaging
Weight per each
4.21
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat