288020 - M18 Fuel 4-1/2"/5" Grinder Paddle Switch, No-Lock

Milwaukee®

  • $227.14 (Each)
  • $227.14 (Each)

  • $1,362.84 (Per 6)
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
288020
Manufacturer
Milwaukee®
Manufacturer's Part Number
2880-20
Description
M18 Fuel 4-1/2"/5" Grinder Paddle Switch, No-Lock
The Milwaukee® M18 Fuel™ 4-1/2" / 5" Grinder Paddle Switch, No Lock Is The Next Advancement In Power and Performance, Generating 11A Corded Power, Fastest Cutting, and Delivering Up to 135 Cuts Per Charge. The M18 Fuel™ 4-1/2" / 5" Grinder Generates 11A Corded Power Allowing Completion Of The Toughest Grinding and Cutting Applications, All On The M18™ Cordless System. The Powerstate™ Brushless Motor Delivers Maximum Sustained Power and 8, 500 RPM to Remove Material Faster and Increase Productivity. Redlink
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Battery Driven Tools
UNSPSC
23101506 - Grinding machines
UPC/GTIN
045242566280 / 00045242566280
Weight per unit
5.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$227.14 (Each)
Standard Packaging
$1,362.84 (Per 6)
Resources
Images
 
 
288020 - Small Image
 
288020 - Large Image
 
288020 - Large Image
 
288020 - Large Image
 
288020 - Large Image
 
288020 - Large Image
 
288020 - Large Image
 
288020 - Large Image
 
288020 - Large Image
 
288020 - Large Image
 
288020 - Large Image
Other Links
 
 
288020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
18 Volt
Material, Color, and Finish
Housing Material
metal, plastic
Dimensions and Weight
Length
12.71
Descriptions
Description
M18 FUEL 4-1/2"/5" GRINDER PADDLE SWITCH, NO-LOCK
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Product Type
M18 Fuel 4-1/2"/5" Grinder Paddle
extra long description
MILW 2880-20 M18 FUEL 4-1/2"/5" Gri
Long Description
The MILWAUKEE® M18 FUEL™ 4-1/2" / 5" Grinder Paddle Switch, No Lock is the next advancement in power and performance, generating 11A corded power, fastest cutting, and delivering up to 135 cuts per charge. The M18 FUEL™ 4-1/2" / 5" Grinder generates 11A corded power allowing completion of the toughest grinding and cutting applications, all on the M18™ Cordless System. The POWERSTATE™ Brushless Motor delivers maximum sustained power and 8,500 RPM to remove material faster and increase productivity. REDLINK
Additional Information
wheel diameter
5
Battery Voltage
18
Handle Type
Straight
arbor size
5/8 -11 UNC
Manufacturer Information
Manufacturers Part Number
2880-20
Brand
Milwaukee®
GTIN
00045242566280
UPC
045242566280
Packaging
Weight per each
5.35
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat