287722 - M18 Force Logic 750 MCM Dieless Crimper

Milwaukee®

  • $5249.99 (Each)
  • $5,249.99 (Each)
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
287722
Manufacturer
Milwaukee®
Manufacturer's Part Number
2877-22
Description
M18 Force Logic 750 MCM Dieless Crimper
The M18™ Force Logic™ 750 MCM Dieless Crimper Is The Simplest Way to Crimp. This Crimper Utilizes An Industry-First Technology Called Auto Distance Control to Produce Culus Classified Connections Under Ul 486A-B For #6 - 750 MCM Cu and Dual Rated Connectors For Seven Major Manufacturers (Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts). Auto Distance Control Enables The Tool to Sense The Instant It Contacts The Connector Delivering Optimal Compression With A Single Crimp Across T
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242020706 / 00045242020706
Weight per unit
20.021 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,249.99 (Each)
Resources
Images
 
 
287722 - Small Image
 
287722 - Large Image
 
287722 - Large Image
 
287722 - Large Image
 
287722 - Large Image
 
287722 - Large Image
 
287722 - Large Image
 
287722 - Large Image
 
287722 - Large Image
 
287722 - Large Image
 
287722 - Large Image
Other Links
 
 
287722 - Other
 
287722 - Other
 
287722 - Other
 
287722 - Other
 
287722 - Other
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
M18 FORCE LOGIC 750 MCM DIELESS CRIMPER
Product Type
750 MCM Dieless Crimper
extra long description
MILW 2877-22 750 MCM Dieless Crimpe
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18™ Force Logic™ 750 MCM dieless crimper is the simplest way to crimp. This crimper utilizes an industry-first technology called auto distance control to produce cULus classified connections under UL 486A-B for #6 - 750 MCM Cu and dual rated connectors for seven major manufacturers (Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts). Auto distance control enables the tool to sense the instant it contacts the connector delivering optimal compression with a single crimp across t
Additional Information
crimping capacity
750 MCM
Manufacturer Information
Manufacturers Part Number
2877-22
Brand
Milwaukee®
GTIN
00045242020706
UPC
045242020706
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
20.021