2855P22 - M18 Fuel 1/2 Compact Imp Wrench W/Pin Detent Kit

Milwaukee®

  • $513.83 (Each)
  • $513.83 (Each)
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
2855P22
Manufacturer
Milwaukee®
Manufacturer's Part Number
2855P-22
Description
M18 Fuel 1/2 Compact Imp Wrench W/Pin Detent Kit
The Milwaukee® M18 Fuel™ 1/2" Compact Impact Wrench W/ Pin Detent Kit Is The Most Compact In Its Class, Delivering More Power, The Most Access In Tight Spaces At Only 4.9" In Length, and Maximum Workspace Visibility. This Cordless Impact Wrench Features A Powerstate™ Brushless Motor That Generates Up to 250 FT-LBS Of Fastening and Nut-Busting Torque, Providing The Power Required For Installation and Removal, Even In Confined Spaces. This Battery-Powered Impact Wrench Has Tri-Leds That Surround The Anvil to
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242568895 / 00045242568895
Weight per unit
10.968 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$513.83 (Each)
Resources
Images
 
 
2855P22 - Small Image
 
2855P22 - Large Image
 
2855P22 - Large Image
 
2855P22 - Large Image
 
2855P22 - Large Image
 
2855P22 - Large Image
 
2855P22 - Large Image
 
2855P22 - Large Image
 
2855P22 - Large Image
 
2855P22 - Large Image
Other Links
 
 
2855P22 - Other
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
Aluminum
Dimensions and Weight
Length
4.9
Descriptions
Features
M18 FUEL 1/2 Compact Impact Wrench w/ Pin Detent Kit
Description
M18 FUEL 1/2 COMPACT IMP WRENCH W/PIN DETENT KIT
extra long description
MILW 2855P-22 M18 FUEL 1/2" CPIW PI
Short Description
M18 FUEL 1/2" CPIW PIN Kt
Product Type
M18 Fuel 1/2" Cpiw Pin Kit
Long Description
The MILWAUKEE® M18 FUEL™ 1/2" Compact Impact Wrench w/ Pin Detent Kit is the most compact in its class, delivering more power, the most access in tight spaces at only 4.9" in length, and maximum workspace visibility. This cordless impact wrench features a POWERSTATE™ Brushless motor that generates up to 250 ft-lbs of fastening and nut-busting torque, providing the power required for installation and removal, even in confined spaces. This battery-powered impact wrench has tri-LEDs that surround the anvil to
Additional Information
Battery Voltage
18
Impacts per Minute
3500
Manufacturer Information
Manufacturers Part Number
2855P-22
Brand
Milwaukee®
GTIN
00045242568895
UPC
045242568895
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
10.968
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2855P22.
Jump To:

Similar Items

Similar items are close alternatives to 2855P22, though they may not be 100% alike.

"00045242363902|0045242|045242363902|04524236390|36390|2755 22|275522|2755-22|M1...
  • Our Part #: 275522
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2755-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
275522 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat