285422R - M18 Fuel 3/8" Cpiw Ring K

Milwaukee®

  • $539.43 (Each)
  • $539.43 (Each)

  • $1,618.29 (Per 3)
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
285422R
Manufacturer
Milwaukee®
Manufacturer's Part Number
2854-22R
Description
M18 Fuel 3/8" Cpiw Ring K
The Milwaukee® M18 Fuel™ 3/8" Compact Impact Wrench W/ Friction Ring Is The Most Compact In Its Class, Delivering Users The Most Access In Tight Spaces, Up to 250 FT-LBS Of Nut-Busting Torque, and Maximum Workspace Visibility. This Battery-Powered Impact Wrench Measures Only 4.8" In Length With A Powerstate™ Brushless Motor to Provide The Power to Remove Stubborn Fasteners, Even In Confined Spaces. The 3/8" Compact Impact Wrench Has Tri-Leds That Surround The Anvil to Deliver Users Brighter Light With Fewe
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Battery Driven Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242778874 / 00045242778874
Weight per unit
10.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$539.43 (Each)
Standard Packaging
$1,618.29 (Per 3)
Resources
Images
 
 
285422R - Small Image
 
285422R - Large Image
 
285422R - Large Image
 
285422R - Large Image
 
285422R - Large Image
 
285422R - Large Image
 
285422R - Large Image
 
285422R - Large Image
 
285422R - Large Image
 
285422R - Large Image
Other Links
 
 
285422R - Other
 
285422R - Other
 
285422R - Other
 
285422R - Other
 
285422R - Other
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
Aluminum
Dimensions and Weight
Length
4.8
Descriptions
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Product Type
M18 Fuel 3/8" Cpiw Ring Kit
extra long description
MILW 2854-22R M18 FUEL 3/8" CPIW RI
Description
M18 FUEL 3/8" CPIW RING K
Long Description
The MILWAUKEE® M18 FUEL™ 3/8" Compact Impact Wrench w/ Friction Ring is the most compact in its class, delivering users the most access in tight spaces, up to 250 ft-lbs of nut-busting torque, and maximum workspace visibility. This battery-powered impact wrench measures only 4.8" in length with a POWERSTATE™ Brushless motor to provide the power to remove stubborn fasteners, even in confined spaces. The 3/8" Compact Impact Wrench has tri-LEDs that surround the anvil to deliver users brighter light with fewe
Additional Information
Impacts per Minute
3500
Battery Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2854-22R
GTIN
00045242778874
UPC
045242778874
Packaging
Weight per each
10.94
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 285422R.
Jump To:

Similar Items

Similar items are close alternatives to 285422R, though they may not be 100% alike.

The Milwaukee® M18 Fuel™ 3/8" Compact Impact Wrench W/ Friction Ring Kit Is The ...
  • Our Part #: 285422
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2854-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
285422 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat