285420 - M18 Fuel 3/8 Compact Imp Wrench W/Friction Ring

Milwaukee®

  • $256.66 (Each)
  • $256.66 (Each)

  • $2,053.28 (Per 8)
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
285420
Manufacturer
Milwaukee®
Manufacturer's Part Number
2854-20
Description
M18 Fuel 3/8 Compact Imp Wrench W/Friction Ring
The Milwaukee® M18 Fuel™ 3/8" Compact Impact Wrench W/ Friction Ring Is The Most Compact In Its Class, Delivering The Most Access In Tight Spaces, Up to 250 FT-LBS Of Nut-Busting Torque, and Maximum Workspace Visibility. The Milwaukee Cordless Impact Wrench Measures Only 4.8" In Length With A Powerstate™ Brushless Motor to Provide The Power to Remove Stubborn Fasteners, Even In Confined Spaces. The Milwaukee 3/8" Impact Wrench Has Tri-Leds That Surround The Anvil to Deliver Brighter Light With Fewer Shadow
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242568819 / 00045242568819
Weight per unit
2.767 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$256.66 (Each)
Standard Packaging
$2,053.28 (Per 8)
Resources
Images
 
 
285420 - Small Image
 
285420 - Large Image
 
285420 - Large Image
 
285420 - Large Image
 
285420 - Large Image
 
285420 - Large Image
 
285420 - Large Image
 
285420 - Large Image
 
285420 - Large Image
 
285420 - Large Image
 
285420 - Large Image
Other Links
 
 
285420 - Other
 
285420 - Other
 
285420 - Other
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
Aluminum
Dimensions and Weight
Length
4.8
Descriptions
extra long description
MILW 2854-20 M18 FUEL 3/8" CPIW RIN
Description
M18 FUEL 3/8 COMPACT IMP WRENCH W/FRICTION RING
Product Type
M18 Fuel 3/8" Cpiw Ring Bare
Long Description
The MILWAUKEE® M18 FUEL™ 3/8" Compact Impact Wrench w/ Friction Ring is the most compact in its class, delivering the most access in tight spaces, up to 250 ft-lbs of nut-busting torque, and maximum workspace visibility. The Milwaukee cordless impact wrench measures only 4.8" in length with a POWERSTATE™ Brushless motor to provide the power to remove stubborn fasteners, even in confined spaces. The Milwaukee 3/8" impact wrench has tri-LEDs that surround the anvil to deliver brighter light with fewer shadow
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
Battery Voltage
18
Impacts per Minute
3500
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2854-20
GTIN
00045242568819
UPC
045242568819
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
2.767
Carton
1
Package
8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 285420.
Jump To:

Similar Items

Similar items are close alternatives to 285420, though they may not be 100% alike.

"00045242363858|0045242|045242363858|04524236385|36385|2754 20|275420|2754-20|M1...
  • Our Part #: 275420
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2754-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
275420 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat