284620 - M18 Top-Off 175W Power Supply

Milwaukee®

  • $135.30 (Each)
  • $135.30 (Each)

  • $3,247.20 (Per 24)
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
284620
Manufacturer
Milwaukee®
Manufacturer's Part Number
2846-20
Description
M18 Top-Off 175W Power Supply
The Milwaukee® M18™ Top-Off™ 175W Power Supply Delivers Faster Simultaneous Power to Personal Devices and Small Electronics. Attach Any M18™ Battery to Provide Continuous Power or Recharge Devices With (1) Ac 120V Outlet, (1) Usb-C PD Port, and (1) Usb-A "&"Port. Quickly Charge Up to Three Devices At The Same Time, Without The Barriers Of Speed Throttling. With The Usb-C PD Port (45W), This Battery Inverter Is Capable Of Recharging Devices, From A Fully Depleted State to 80% Capacity, Up to 75% Faster Than
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121006 - Power adapters or inverters
UPC/GTIN
045242561100 / 00045242561100
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.30 (Each)
Standard Packaging
$3,247.20 (Per 24)
Resources
Images
 
 
284620 - Video
 
284620 - Small Image
 
284620 - Large Image
 
284620 - Large Image
 
284620 - Large Image
 
284620 - Large Image
 
284620 - Large Image
 
284620 - Large Image
 
284620 - Large Image
 
284620 - Large Image
 
284620 - Large Image
 
284620 - Large Image
Other Links
 
 
284620 - Other
 
284620 - Other
 
284620 - Other
 
284620 - Other
 
284620 - Other
 
284620 - Other
 
284620 - Other
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
MILW 2846-20 M18 175W Power Supply
Product Type
M18 175W Power Supply
Description
M18 TOP-OFF 175W POWER SUPPLY
Long Description
The MILWAUKEE® M18™ TOP-OFF™ 175W Power Supply delivers faster simultaneous power to personal devices and small electronics. Attach any M18™ battery to provide continuous power or recharge devices with (1) AC 120V outlet, (1) USB-C PD port, and (1) USB-A "&"port. Quickly charge up to three devices at the same time, without the barriers of speed throttling. With the USB-C PD port (45W), this battery inverter is capable of recharging devices, from a fully depleted state to 80% capacity, up to 75% faster than
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
media
Yes
Cord Length
0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2846-20
GTIN
00045242561100
UPC
045242561100
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.06
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat