275520 - M18 Fuel 1/2" Compact Imp Wrench W/Pin Detent

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
275520
Manufacturer
Milwaukee®
Manufacturer's Part Number
2755-20
Description
M18 Fuel 1/2" Compact Imp Wrench W/Pin Detent
The M18 Fuel™ 1/2 In. Compact Impact Wrench W/ Pin Detent Is The Most Powerful Tool In Its Class By Delivering Up to 220 FT-LBS Of Torque In A Compact Design. The Powerstate™ Brushless Motor Not Only Provides Unmatched Power, But Also Provides Greater Efficiency, Delivering Up to 25% More Run-Time Than The Leading Competitors. Redlink Plus™ Intelligence Is The Most Advanced Electronic System On The Market, Preventing Damage to The Tool and Battery Caused By Overloading or Overheating. Redlithium™ Batteries
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242363896 / 00045242363896
Weight per unit
2.983 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
275520 - Small Image
 
275520 - Large Image
 
275520 - Large Image
 
275520 - Large Image
Other Links
 
 
275520 - Other
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
1/2 In. Impact Wrench
Features
M18 FUEL 1/2 in. Compact Impact Wrench w/ Pin Detent (Bare Tool)
Description
M18 FUEL 1/2" COMPACT IMP WRENCH W/PIN DETENT
extra long description
MILW 2755-20 1/2 In. Impact Wrench
Short Description
1/2inImpact Wrench
Long Description
The M18 FUEL™ 1/2 in. Compact Impact Wrench w/ pin detent is the most powerful tool in its class by delivering up to 220 ft-lbs of torque in a compact design. The POWERSTATE™ brushless motor not only provides unmatched power, but also provides greater efficiency, delivering up to 25% more run-time than the leading competitors. REDLINK Plus™ intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM™ Batteries
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2755-20
GTIN
00045242363896
UPC
045242363896
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
2.983
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 275520.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 275520.

"00045242363902|0045242|045242363902|04524236390|36390|2755 22|275522|2755-22|M1...
  • Our Part #: 275522
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2755-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($439.64) ·
275522 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$439.64

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat