268820 - M18 Compact Heat Gun (Tool Only)

Milwaukee®

  • $183.99 (Each)
  • $183.99 (Each)

  • $2,943.84 (Per 16)

In-Stock: 1 available locally (Carthage, TX) (change location)
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
268820
Manufacturer
Milwaukee®
Manufacturer's Part Number
2688-20
Description
M18 Compact Heat Gun (Tool Only)
The M18™ Compact Heat Gun Performs Applications Quickly By Reaching Operational Temperature In Less Than 7 Seconds. As The Most Compact Cordless Heat Gun In The Market, It Can Go Places Where Corded Heat Guns Can’T. The Guarded Nozzle and Ladder Hook Prevent The Tool From Coming In Contact With Unprotected Surfaces. Powered By Redlithium™ Battery Technology, It Is Able to Heat Over 40 Connections On A Single XC5.0 Battery, Anywhere, Anytime Without The Hassle Of Cords. The M18™ Compact Heat Gun Features Re
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112717 - Heat guns
UPC/GTIN
045242508334 / 00045242508334
Weight per unit
1.995 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$183.99 (Each)
Standard Packaging
$2,943.84 (Per 16)
Stock Availability
Carthage
1 (Check another store)
Nacogdoches
0
All Stores
15
Resources
Images
 
 
268820 - Small Image
 
268820 - Large Image
 
268820 - Large Image
 
268820 - Large Image
 
268820 - Large Image
 
268820 - Large Image
 
268820 - Large Image
 
268820 - Large Image
 
268820 - Large Image
 
268820 - Large Image
Other Links
 
 
268820 - Other
 
268820 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass Filled Nylon
Dimensions and Weight
Length
6.39
Descriptions
extra long description
MILW 2688-20 Compact Heat Gun
Product Type
Compact Heat Gun
Description
M18 COMPACT HEAT GUN (TOOL ONLY)
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18™ compact heat gun performs applications quickly by reaching operational temperature in less than 7 seconds. As the most compact cordless heat gun in the market, it can go places where corded heat guns can’t. The guarded nozzle and ladder hook prevent the tool from coming in contact with unprotected surfaces. Powered by REDLITHIUM™ battery technology, it is able to heat over 40 connections on a single XC5.0 battery, anywhere, anytime without the hassle of cords. The M18™ compact heat gun features RE
Additional Information
Battery Voltage
18
maximum temperature
875
Manufacturer Information
Manufacturers Part Number
2688-20
Brand
Milwaukee®
GTIN
00045242508334
UPC
045242508334
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.995
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
1 View Store

Distribution Centers

Location Stock Available
DFW RDC
6 View Store
Jacksonville - FL
2 View Store

* All prices subject to change.

Begin Live Chat