267721 - M18 Force Logic 6T Knockout Tool 1/2" - 2" Kit

Milwaukee®

  • $1338.81 (Each)
  • $1,338.81 (Each)
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
267721
Manufacturer
Milwaukee®
Manufacturer's Part Number
2677-21
Description
M18 Force Logic 6T Knockout Tool 1/2" - 2" Kit
Each Product Within The Milwaukee Knockout System Was Built Upon The Principles Of Reducing The Tedious Steps Of Hole Making, Improving The Speed Of The Process, and Limiting The Fatigue Of The User. The M18™ Force Logic™ 6 Ton Knockout Tool Carries These Benefits Forward to Service Applications. It Is Powerful Enough to Punch Up to 4 In. Holes In 14 Gauge Mild Steel and 40% Lighter Weight. Its Compact, Right Angle Design Delivers The Best Clearance In Tight Spaces. The Quick Connect Alignment System Deliv
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242356348 / 00045242356348
Weight per unit
24.679 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,338.81 (Each)
Resources
Images
 
 
267721 - Large Image
 
267721 - Large Image
 
267721 - Large Image
 
267721 - Large Image
 
267721 - Small Image
 
267721 - Large Image
 
267721 - Large Image
 
267721 - Large Image
 
267721 - Large Image
 
267721 - Large Image
 
267721 - Large Image
Other Links
 
 
267721 - Other
 
267721 - Other
 
267721 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Dimensions and Weight
Length
11.7
Descriptions
Description
M18 FORCE LOGIC 6T KNOCKOUT TOOL 1/2" - 2" KIT
Product Type
Knockout Tool Kit
extra long description
MILW 2677-21 Knockout Tool Kit
Long Description
Each product within the Milwaukee knockout system was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The M18™ Force Logic™ 6 ton knockout tool carries these benefits forward to service applications. It is powerful enough to punch up to 4 in. holes in 14 gauge mild steel and 40% lighter weight. Its compact, right angle design delivers the best clearance in tight spaces. The quick connect alignment system deliv
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
Battery Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2677-21
GTIN
00045242356348
UPC
045242356348
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
24.679
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 267721.
Jump To:

Lower Cost Alternatives

These alternatives to 267721 are priced for value and offer basic funtionality.

Each Product Within The Milwaukee Knockout System Was Built Upon The Principles ...
  • Our Part #: 267720
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2677-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,018.57) ·
267720 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,018.57

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat