246522 - M12 Fuel 3/8" Digital Torque Wrench W/1KEY Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
246522
Manufacturer
Milwaukee®
Manufacturer's Part Number
2465-22
Description
M12 Fuel 3/8" Digital Torque Wrench W/1KEY Kit
The M12 Fuel™ 3/8 In. Digital Torque Wrench With One-Key™ Is The Industry'S First Torque Wrench With A Motor, Delivering Increased Productivity, Precise Torque Accuracy, and User Demanded Reporting Functionality. This Tool Delivers 50% Faster Installation Time, Replacing The Hand Tool or Two Tool Installation Process and Providing More Control to Reduce The Over Torquing Of Fasteners. The 3/8 In. Digital Torque Wrench Provides 10 - 100FT-LBS Of Torque Range and Accuracy Within 2% Of Full Scale For Torque C
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111715 - Torque wrenches
UPC/GTIN
045242551620 / 00045242551620
Weight per unit
13.387 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
246522 - Video
 
246522 - Small Image
 
246522 - Large Image
 
246522 - Large Image
 
246522 - Large Image
 
246522 - Large Image
 
246522 - Large Image
 
246522 - Large Image
 
246522 - Large Image
 
246522 - Large Image
 
246522 - Large Image
 
246522 - Large Image
Other Links
 
 
246522 - Other
 
246522 - Other
 
246522 - Other
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
22.875
Descriptions
extra long description
MILW 2465-22 3/8 in. Digital Torque
Description
M12 FUEL 3/8" DIGITAL TORQUE WRENCH W/1KEY KIT
Product Type
3/8 In. Digital Torque Wrench Kit
Features
M12 FUEL 3/8 in. Digital Torque Wrench with ONE-KEY Kit
Long Description
The M12 FUEL™ 3/8 in. Digital torque wrench with ONE-KEY™ is the industry's first torque wrench with a motor, delivering increased productivity, precise torque accuracy, and user demanded reporting functionality. This tool delivers 50% faster installation time, replacing the hand tool or two tool installation process and providing more control to reduce the over torquing of fasteners. The 3/8 in. digital torque wrench provides 10 - 100ft-lbs of torque range and accuracy within 2% of full scale for torque c
Additional Information
media
Yes
Battery Voltage
12
Manufacturer Information
Manufacturers Part Number
2465-22
Brand
Milwaukee®
GTIN
00045242551620
UPC
045242551620
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
13.387