245720 - M12 Cordless 3/8" Ratchet (Tool Only)

Milwaukee®

  • $202.87 (Each)
  • $202.87 (Each)

  • $4,057.40 (Per 20)
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
245720
Manufacturer
Milwaukee®
Manufacturer's Part Number
2457-20
Description
M12 Cordless 3/8" Ratchet (Tool Only)
Choose The Sub-Compact Ratchet With Best-In-Class Power, Speed and Durability. The M12™ Cordless 3/8 In. Lithium-Ion Ratchet Is The Ideal Tool For Auto Mechanics, Maintenance and Repair Professionals Looking For Maximum Performance and Productivity In A Subcompact Cordless Tool. It Utilizes A Powerful 12 Volt Motor to Produce Up to 35 FT-LBS Of Torque and 250 RPM, Giving Users The Power and Speed Of A Pneumatic Ratchet Without The Airgrip. It’S Powered By The M12 Redlithium™ Battery Pack (Sold Separately),
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27111711 - Ratchets
UPC/GTIN
045242257560 / 00045242257560
Weight per unit
1.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$202.87 (Each)
Standard Packaging
$4,057.40 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Other Links
 
 
245720 - Other
 
245720 - Other
Images
 
 
245720 - Small Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
 
245720 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available
Springfield
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mineral Wells
1 View Store

* All prices subject to change.

Begin Live Chat