242621 - Multi-Tool Kit

Milwaukee Electric Tool

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
242621
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
242621
Description
Multi-Tool Kit
The M12™ Cordless Lithium-Ion Multi-Tool Kit Offers Versatility, Power and Control to Complete Problematic Jobsite Applications. Ideal For Remodelers, Flooring Contractors, Maintenance Repair Technicians and Electricians, The Cordless Multi-Tool Cuts, Grinds, Sands and Scrapes At Odd Angles and In Areas Difficult to Work. It’S Powered By The M12™ Redlithium Battery to Deliver Up to 25% More Runtime Than The Competition. Use It to Make Flush or Plunge Cuts, Remove Grout, Sand and Tackle Other Awkward Jobs.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242264575 / 00045242264575
Weight per unit
5.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
10.75
Width
2.0
Descriptions
Product Type
Multi-Tool Kit
Long Description
The M12™ cordless lithium-ion multi-tool kit offers versatility, power and control to complete problematic jobsite applications. Ideal for remodelers, flooring contractors, maintenance repair technicians and electricians, the cordless multi-tool cuts, grinds, sands and scrapes at odd angles and in areas difficult to work. It’s powered by the M12™ REDLITHIUM battery to deliver up to 25% more runtime than the competition. Use it to make flush or plunge cuts, remove grout, sand and tackle other awkward jobs.
extra long description
MILW 2426-21 Multi-Tool Kit
Description
MULTI-TOOL KIT
Additional Information
charge time
0.5
Battery Voltage
1.2
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
242621
GTIN
00045242264575
UPC
045242264575
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
5.21
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat